Nacogdoches |
4 |
5 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Milwaukee® |
Catalog Number |
RTTP6030 |
48899212 |
Manufacturer Number |
RTTP6030 |
48-89-9212 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
23241640 - Multi step drill
|
N/A
|
UPC/EAN/GTIN |
00781002812135 |
00045242307739 |
Weight per package |
0.8 (lbs/each) |
0.454 (lbs/each) |
Description |
RTTP6030 1-3/8'' Tip Bit
Tip Bit, 9 Drill Stages, 5/8 In. Minimum Drill Diameter, 1-3/8 In. Maximum Drill Diameter, M2 High Speed Steel Material, Cobalt Titanium Coated Finish, 1-3/8 In. Size, 1/4 In. Shank Diameter, Hex Shank Type
|
48899212 #12 Step Drill Bit, 7/8" - 1-3/8"
Step Drill Bit, 7/8 to 1-3/8 In Bit Size, 1/4 In Shank Diameter, High Speed Steel, Black Oxide, 0.45 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$170.90 (Each) |
$74.97 (Each) |
Carton/Reel |
$170.90 (1 Each) |
$74.97 (1 Each) |
Standard Packaging/Reel |
$170.90 (1 Each) |
$74.97 (1 Each) |
|
Material |
M2 High Speed Steel |
High Speed Steel |
|
Color |
- |
Black Oxide |
Finish |
Cobalt Titanium Coated |
- |
|
Length |
- |
6.0 |
Size |
1-3/8 |
- |
|
Description |
1-3/8'' TIP BIT |
#12 STEP DRILL BIT, 7/8" - 1-3/8" |
extra long description |
DOTTIE RTTP6030 1-3/8" Base & 1 Tip |
MILW 48-89-9212 #12 Step Drill Bit, |
Features |
- |
Our line of step drill bits far surpasses the competition. With our single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lubricants. The new speed start tip prevents bit walking and allows faster penetration. With laser etched markings you will always know your hole sizes...no guess work! Fin |
Long Description |
Tip Bit, 9 drill stages, 5/8 in. minimum drill diameter, 1-3/8 in. maximum drill diameter, M2 High Speed Steel material, Cobalt Titanium Coated finish, 1-3/8 in. Size, 1/4 in. shank diameter, Hex shank type |
Step Drill Bit, 7/8 to 1-3/8 in Bit Size, 1/4 in Shank Diameter, High Speed Steel, Black Oxide, 0.45 lb |
Product Type |
1-3/8" Base & 1 Tip - Tip Bits |
Step Drill Bit |
Short Description |
- |
#12 Step Drill Bit, 7/8 In. to |
Special Features |
Features: Tri-Cut Tip Cuts Smoother, Faster And Cooler, "Plier Tite" Tip Fit |
- |
|
Bit Size |
- |
7/8 to 1-3/8 in |
Flute Length |
- |
0.5 |
package quantity |
- |
1 PK |
Shank Diameter |
1/4 |
1/4 in |
Shank Type |
HEX |
- |
|
|
Brand |
LH DOTTIE |
Milwaukee Electric Tool |
Manufacturers Part Number |
RTTP6030 |
48899212 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
Tip Bit |
- |
|
|
Application |
- |
Drilling Small and Large-Diameter Holes in Steel and Plastic |