Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Greenlee |
Catalog Number |
48899212 |
GSB12 |
Manufacturer Number |
48-89-9212 |
GSB12 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Bits, Blades, and Hole Saws
|
Hand Tools
|
UNSPSC |
N/A
|
23241640 - Multi step drill
|
UPC/EAN/GTIN |
00045242307739 |
00783310082033 |
Weight per package |
0.454 (lbs/each) |
0.44 (lbs/each) |
Description |
48899212 #12 Step Drill Bit, 7/8" - 1-3/8"
Step Drill Bit, 7/8 to 1-3/8 In Bit Size, 1/4 In Shank Diameter, High Speed Steel, Black Oxide, 0.45 LB
|
GSB12 Step Bit 1-3/8" (No.12)
Durable Split-Point Tip For Fast, Accurate Material Penetration.?Patented Split-Step Design Optimizes Chip Load For Fast, Smooth Cutting, and More Holes Per Charge.?Progressive Cutting Edges Provide Balanced Aggression to Maximize Torque Efficiency and Minimize Stalling.?Improved Double Flute Design For Superior Chip Evacuation, Cutting Speeds and Tool Life.?Three-Flat Shank For All 1/2” Drill Chucks.?Laser Markings For Quick, Easy Product and Size Identification. Replaced 36414 Also Available For Sale In
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$74.97 (Each) |
$104.14 (Each) |
Carton/Reel |
$74.97 (1 Each) |
$104.14 (1 Each) |
Standard Packaging/Reel |
$74.97 (1 Each) |
$104.14 (1 Each) |
|
Material |
High Speed Steel |
- |
|
|
|
Description |
#12 STEP DRILL BIT, 7/8" - 1-3/8" |
STEP BIT 1-3/8" (NO.12) |
extra long description |
MILW 48-89-9212 #12 Step Drill Bit, |
GRN GSB12 STEP BIT 1-3/8" (NO.12) |
Features |
Our line of step drill bits far surpasses the competition. With our single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lubricants. The new speed start tip prevents bit walking and allows faster penetration. With laser etched markings you will always know your hole sizes...no guess work! Fin |
- |
Long Description |
Step Drill Bit, 7/8 to 1-3/8 in Bit Size, 1/4 in Shank Diameter, High Speed Steel, Black Oxide, 0.45 lb |
Durable split-point tip for fast, accurate material penetration.?Patented split-step design optimizes chip load for fast, smooth cutting, and more holes per charge.?Progressive cutting edges provide balanced aggression to maximize torque efficiency and minimize stalling.?Improved double flute design for superior chip evacuation, cutting speeds and tool life.?Three-flat shank for all 1/2” drill chucks.?Laser markings for quick, easy product and size identification. Replaced 36414 Also available for sale in |
Product Type |
Step Drill Bit |
Step Bit 1-3/8" (No.12) |
Short Description |
#12 Step Drill Bit, 7/8 In. to |
- |
Special Features |
- |
Durable split-point tip for fast, accurate material penetration.?Patented split-step design optimizes chip load for fast, smooth cutting, and more holes per charge.?Progressive cutting edges provide balanced aggression to maximize torque efficiency and minimize stalling.?Improved double flute design for superior chip evacuation, cutting speeds and tool life.?Three-flat shank for all 1/2” drill chucks.?Laser markings for quick, easy product and size identification.Replaced 36414Also available for sale in a |
|
Bit Size |
7/8 to 1-3/8 in |
- |
Flute Length |
0.5 |
- |
package quantity |
1 PK |
- |
Shank Diameter |
1/4 in |
- |
|
|
Brand |
Milwaukee Electric Tool |
GREENLEE |
Manufacturers Part Number |
48899212 |
GSB12 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
HAND TOOLS |
Type |
- |
Multi-hole Step Bit |
|
|
Application |
Drilling Small and Large-Diameter Holes in Steel and Plastic |
Cuts mild steel, aluminum, brass, copper, wood, fiberglass, plastics and laminates |