Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Greenlee |
Catalog Number |
48899212 |
36414 |
Manufacturer Number |
48-89-9212 |
36414 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00045242307739 |
00783310364146 |
Weight per package |
0.454 (lbs/each) |
0.45 (lbs/each) |
Description |
48899212 #12 Step Drill Bit, 7/8" - 1-3/8"
Step Drill Bit, 7/8 to 1-3/8 In Bit Size, 1/4 In Shank Diameter, High Speed Steel, Black Oxide, 0.45 LB
|
36414 Bit, Step #14 (PKGD)
Step Bit, 1-3/8 In Bit Size, Steel, Steam Oxide Coated, 3-7/8 In Overall Length, 0.46 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$74.97 (Each) |
$0.00 (Each) |
Carton/Reel |
$74.97 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$74.97 (1 Each) |
$0.00 (1 Each) |
|
Material |
High Speed Steel |
Steel |
|
Color |
Black Oxide |
Steam Oxide Coated |
|
Length |
6.0 |
- |
Overall Length |
- |
3-7/8 in;85.7 mm |
|
Description |
#12 STEP DRILL BIT, 7/8" - 1-3/8" |
BIT,STEP #14 (PKGD) |
extra long description |
MILW 48-89-9212 #12 Step Drill Bit, |
GRN 36414 BIT,STEP #14 (PKGD) |
Features |
Our line of step drill bits far surpasses the competition. With our single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lubricants. The new speed start tip prevents bit walking and allows faster penetration. With laser etched markings you will always know your hole sizes...no guess work! Fin |
- |
Long Description |
Step Drill Bit, 7/8 to 1-3/8 in Bit Size, 1/4 in Shank Diameter, High Speed Steel, Black Oxide, 0.45 lb |
Step Bit, 1-3/8 in Bit Size, Steel, Steam Oxide Coated, 3-7/8 in Overall Length, 0.46 lb |
Product Type |
Step Drill Bit |
Step Bit |
Short Description |
#12 Step Drill Bit, 7/8 In. to |
Step Bit, 1-3/8 in;34.9 mm, Steel |
|
Bit Size |
7/8 to 1-3/8 in |
1-3/8 in;34.9 mm |
Flute Length |
0.5 |
- |
package quantity |
1 PK |
1 ct |
Shank Diameter |
1/4 in |
- |
|
|
Brand |
Milwaukee Electric Tool |
Greenlee Textron |
Manufacturers Part Number |
48899212 |
36414 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Drilling Small and Large-Diameter Holes in Steel and Plastic |
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
Call nearest store for Item Price
|