Item Comparison: 48899212, 30912VB12

Item

48899212 - #12 Step Drill Bit, 7/8" - 1-3/8" - Milwaukee®

48899212
#12 Step Drill Bit, 7/8" - 1-3/8"

$74.97 Each

$74.97 (1 Each)

QTY:
Each
Add
30912VB12 - Vari Bit VB12 Hole Size 7/8"-1-3/8 - Lenox

30912VB12
Vari Bit VB12 Hole Size 7/8"-1-3/8

$125.13 Each

$125.13 (1 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 449 5
Vendor Milwaukee® Lenox
Catalog Number 48899212 30912VB12
Manufacturer Number 48-89-9212 30912VB12
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC N/A 27112800 - Tool attachments and accessories
UPC/EAN/GTIN 00045242307739 00082472309126
Weight per package 0.454 (lbs/each) 0.39 (lbs/each)
Description 48899212 #12 Step Drill Bit, 7/8" - 1-3/8"
Step Drill Bit, 7/8 to 1-3/8 In Bit Size, 1/4 In Shank Diameter, High Speed Steel, Black Oxide, 0.45 LB
30912VB12 Vari Bit VB12 Hole Size 7/8"-1-3/8
Step Drill Bit, 7/8 to 1-3/8 In Bit Size, 3/8 In Shank Diameter, High Speed Steel, 0.41 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $74.97 (Each) $125.13 (Each)
Carton/Reel $74.97 (1 Each) $125.13 (1 Each)
Standard Packaging/Reel $74.97 (1 Each) $125.13 (1 Each)
Material High Speed Steel Metal
Color Black Oxide -
Finish - Steam Oxide Coated
Length 6.0 -
Commodity Description - POWER TOOLS BITS, PARTS, ACCESSORIES
Description #12 STEP DRILL BIT, 7/8" - 1-3/8" VARI BIT VB12 HOLE SIZE 7/8"-1-3/8
extra long description MILW 48-89-9212 #12 Step Drill Bit, SPLIT POINT, ENHANCED FLUTE TYPE; METAL MATERIAL; STEAM OXIDE COATED FINISH; 7/8 INCH MIN. DRILL SIZE; 1-3/8 INCH MAX. DRILL SIZE; 3/8 INCH SHANK SIZE; 5 SIZE(S); VARI-BIT[R] BRAND
Features Our line of step drill bits far surpasses the competition. With our single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lubricants. The new speed start tip prevents bit walking and allows faster penetration. With laser etched markings you will always know your hole sizes...no guess work! Fin -
Long Description Step Drill Bit, 7/8 to 1-3/8 in Bit Size, 1/4 in Shank Diameter, High Speed Steel, Black Oxide, 0.45 lb Step Drill Bit, 7/8 to 1-3/8 in Bit Size, 3/8 in Shank Diameter, High Speed Steel, 0.41 lb
Product Type Step Drill Bit Step Drill Bit
Short Description #12 Step Drill Bit, 7/8 In. to Step Drill Bit, 7/8 to 1-3/8 in, 3/8 in Shank
Bit Size 7/8 to 1-3/8 in 7/8 to 1-3/8 in
Flute Length 0.5 -
Maximum Drill Size - 1-3/8 Inch
Minimum Drill Size - 7/8 Inch
Number of Sizes - 5 in
package quantity 1 PK 1 PK
Shank Diameter 1/4 in 3/8 in
Shank Size - 3/8 INCH
Made in USA yes -
Brand Milwaukee Electric Tool LENOX
Manufacturers Part Number 48899212 30912VB12
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Type - Split Point, Enhanced Flute
Weight 0.45 lb 0.41 lb
Application Drilling Small and Large-Diameter Holes in Steel and Plastic -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat