Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Lenox |
Milwaukee® |
Catalog Number |
30908VB8 |
48899204 |
Manufacturer Number |
30908VB8 |
48-89-9204 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
23241640 - Multi step drill
|
N/A
|
UPC/EAN/GTIN |
00082472309089 |
00045242307661 |
Weight per package |
0.181 (lbs/each) |
0.183 (lbs/each) |
Description |
30908VB8 Vari Bit VB8 Hole Size 3/16"-7/8"
Step Drill Bit, 3/16 to 7/8 In Bit Size, 3/8 In Shank Diameter, High Speed Steel, 0.26 LB
|
48899204 #4 Step Drill Bit, 3/16" - 7/8" By 1/16"
Step Drill Bit, 3/16 to 7/8 In Bit Size, 1/4 In Shank Diameter, High Speed Steel, Black Oxide, 0.21 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$91.42 (Each) |
$44.97 (Each) |
Carton/Reel |
$91.42 (1 Each) |
$44.97 (1 Each) |
Standard Packaging/Reel |
$91.42 (1 Each) |
$44.97 (1 Each) |
|
Material |
High Speed Steel |
High Speed Steel |
|
Color |
- |
Black Oxide |
Finish |
Steam Oxide Coated |
- |
|
|
Commodity Description |
POWER TOOLS BITS, PARTS, ACCESSORIES |
- |
Description |
VARI BIT VB8 HOLE SIZE 3/16"-7/8" |
#4 STEP DRILL BIT, 3/16" - 7/8" BY 1/16" |
extra long description |
SPLIT POINT, ENHANCED FLUTE TYPE; METAL MATERIAL; STEAM OXIDE COATED FINISH; 3/16 INCH MIN. DRILL SIZE; 7/8 INCH MAX. DRILL SIZE; 3/8 INCH SHANK SIZE; 12 SIZE(S); VARI-BIT[R] BRAND |
MILW 48-89-9204 #4 Step Drill Bit |
Features |
- |
Our line of step drill bits far surpasses the competition. With our single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lubricants. The new speed start tip prevents bit walking and allows faster penetration. With laser etched markings you will always know your hole sizes...no guess work! Fin |
Long Description |
Step Drill Bit, 3/16 to 7/8 in Bit Size, 3/8 in Shank Diameter, High Speed Steel, 0.26 lb |
Step Drill Bit, 3/16 to 7/8 in Bit Size, 1/4 in Shank Diameter, High Speed Steel, Black Oxide, 0.21 lb |
Product Type |
Step Drill Bit |
Step Drill Bit |
Short Description |
Step Drill Bit, 3/16 to 7/8 in, 3/8 in Shank |
#4 Step Drill Bit |
|
Bit Size |
3/16 to 7/8 in |
3/16 to 7/8 in |
Flute Length |
- |
0.5 |
Maximum Drill Size |
7/8 Inch |
- |
Minimum Drill Size |
3/16 INCH |
- |
Number of Sizes |
12 |
- |
package quantity |
1 PK |
1 PK |
Shank Diameter |
3/8 in |
1/4 in |
Shank Size |
3/8 INCH |
- |
|
|
Brand |
LENOX |
Milwaukee Electric Tool |
Manufacturers Part Number |
30908VB8 |
48899204 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
Split Point, Enhanced Flute |
- |
|
|
Application |
- |
Drilling Small and Large-Diameter Holes in Steel and Plastic |