Item Comparison: 48894613, 48894413

Item

48894613 - 1/4" Shockwave Red Helix Titanium Drill Bit - Milwaukee®

48894613
1/4" Shockwave Red Helix Titanium Drill Bit

$7.33 Each

$7.33 (1 Each)

QTY:
Each
Add
48894413 - Shockwavet Hex Drill Bit 1/4" - Milwaukee

48894413
Shockwavet Hex Drill Bit 1/4"

$4.13 Each

$12.39 (3 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 173 0
Vendor Milwaukee® Milwaukee
Catalog Number 48894613 48894413
Manufacturer Number 48-89-4613 48-89-4413
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC N/A 27111543 - Masonry bit
UPC/EAN/GTIN 00045242353149 00045242195138
Weight per package 0.055 (lbs/each) 0.06 (lbs/each)
Description 48894613 1/4" Shockwave Red Helix Titanium Drill Bit
Impact Duty Titanium Drill Bit, 1/4 In Bit Size, Titanium Material, 1 Piece, 0.05 LB
48894413 Shockwavet Hex Drill Bit 1/4"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.33 (Each) $4.13 (Each)
Carton/Reel $7.33 (1 Each) $12.39 (3 Each)
Standard Packaging/Reel $7.33 (1 Each) $12.39 (3 Each)
Material Titanium Proprietary Steel
Length 4.13 -
Description 1/4" SHOCKWAVE RED HELIX TITANIUM DRILL BIT SHOCKWAVET HEX DRILL BIT 1/4"
extra long description MILW 48-89-4613 1/4 In. Drill Bit -
Features Milwaukee(R) SHOCKWAVE(TM) Impact Duty Titanium Drill Bits with RED HELIX(TM) are engineered for impacts and drills. Designed with a Variable Helix (TM) with an aggressive 35° Helix Angle which ends at 15°, the Impact Duty Titanium Drill bits with RED HELIX(TM) provide Rapid Chip Removal(TM) to limit heat buildup to Stay Sharper Longer(TM). The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you -
Long Description Impact Duty Titanium Drill Bit, 1/4 in Bit Size, Titanium Material, 1 Piece, 0.05 lb -
Product Type Impact Duty Titanium Drill Bit Shockwave Hex Drill Bit 1/4 In
Short Description Impact Duty Titanium Drill Bit, 1/4 in, Impact Duty -
Special Features - Proprietary Steel And Heat Treat Process For Maximum Strength And Durability, Thunderbolt Tapered Web And Parabolic Flute For Durability And Chip Removal, 135 DEG Split Point To Start On Contact And Eliminates Walking, Taper-Fit Construction Makes The Bit Stronger And Eliminates Wobble; Point Type: Split Point; Flute Type: Parabolic; Drill Point: 135 DEG
Bit Size 1/4 in -
Bit Style Impact Duty -
Flute Length 2.460000 -
Number of Pieces 1 -
package quantity 1 ct -
Shank Diameter 0.250000 -
Shank Size - 1/4 IN Diameter
Shank Type - HEX
Brand Milwaukee Electric Tool milwaukee
Manufacturers Part Number 48894613 48-89-4413
sub brand - SHOCKWAVE
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Type - Impact
Manufacturer Status - Inactive
Status - Inactive
Weight 0.05 lb -
Application Drilling -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat