Item Comparison: 60197, 48738923

Item

60197 - Work Gloves, Cut Level 2, Touchscreen, XL, 2-Pair - Klein Tools

60197
Work Gloves, Cut Level 2, Touchscreen, XL, 2-Pair

$16.27 Each

$162.70 (10 Each)

QTY:
Each
Add
48738923 - Hi-Vis Cut Level 2 Polyurethane Dipped Gloves - Milwaukee®

48738923
Hi-Vis Cut Level 2 Polyurethane Dipped Gloves

$7.97 Each

$47.82 (6 Each)

QTY:
Each
Add
Nacogdoches 0 5
All Stores 4 375
Vendor Klein Tools Milwaukee®
Catalog Number 60197 48738923
Manufacturer Number 60197 48-73-8923
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Job Site & Safety Apparel Job Site & Safety Apparel
UNSPSC 46181504 - Protective gloves 46181536 - Anti cut gloves
UPC/EAN/GTIN 00092644601972 00045242553570
Weight per package 0.341 (lbs/each) 0.115 (lbs/each)
Description 60197 Work Gloves, Cut Level 2, Touchscreen, XL, 2-Pair
Klein 60197 Work Gloves, Cut 2, X-L
48738923 Hi-Vis Cut Level 2 Polyurethane Dipped Gloves
The Milwaukee® High-Visibility Ansi/Isea 105-2016 Cut Level 2 Polyurethane Dipped Gloves Are Designed to Provide A Better Fit and Better Protection. These Hi-Vis Cut Resistant Gloves Have A Reinforced Nitrile Coating Between The Thumb and Index Finger For Enhanced Durability In High Wear Points. The Cut Resistant Gloves Feature Smartswipe™ Touchscreen Compatible Fingertips. The Cut Level 2 Gloves Are Knit With 15 Gauge For Better Dexterity When Handling Small Objects. These Breathable Gloves Are Lightweig
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.27 (Each) $7.97 (Each)
Carton/Reel $16.27 (1 Each) $47.82 (6 Each)
Standard Packaging/Reel $162.70 (10 Each) $47.82 (6 Each)
Material Polyester, HPPE, Nitrile -
Color Gray Knit, Black Coating, Orange Cuff Thread -
Overall Length 10" (25.4 cm) -
Size Extra-Large -
Thickness 1/16" (0.2 cm) -
Description WORK GLOVES, CUT LEVEL 2, TOUCHSCREEN, XL, 2-PAIR HI-VIS CUT LEVEL 2 POLYURETHANE DIPPED GLOVES
extra long description - MILW 48-73-8923 Hi-Vis Cut Level 2
Features Cut 2 Gloves keep you connected and protected with touchscreen-capable fingertips. Nitrile dip technology provides superior grip. ANSI rated for A2 Cut Resistance, these durable gloves protect your hands on the jobsite. Seamless knit cuff provides comfortable fit. High Visibility Cut Level 2 Polyurethane Dipped Gloves - XL
Long Description KLEIN 60197 Work Gloves, Cut 2, X-L The MILWAUKEE® High-Visibility ANSI/ISEA 105-2016 Cut Level 2 Polyurethane Dipped Gloves are designed to provide a Better Fit and Better Protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature SMARTSWIPE™ touchscreen compatible fingertips. The cut level 2 gloves are knit with 15 gauge for better dexterity when handling small objects. These breathable gloves are lightweig
Product Type Work Gloves, Cut 2, X-LG, 2-PR Hi-Vis Cut Level 2 Poly Dipped-XL
Special Features Cut Resistance, Easy Pull-On Style, Touchscreen -
gender Unisex -
Glove Material - Polyurethane
media Yes -
Overall Height 1.8" (4.6 cm) -
Overall Width 6" (15.2 cm) -
package quantity 2-Pair 1
Water Resistant NO NO
Brand Klein Tools
Manufacturers Part Number 60197 48-73-8923
Category Description Job Site & Safety Apparel Job Site & Safety Apparel
Type Cut-Resistant Level 2 Gloves -
Manufacturer Status Inactive -
Weight 5 oz (141.8 g) -
Application Utility -
standard ANSI A2 Cut Resistance; EN 388: 2015 4342 B -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat