Item Comparison: 48738922, CGLCRE

Item

48738922 - Hi-Vis Cut Level 2 Polyurethane Dipped Gloves Larg - Milwaukee®

48738922
Hi-Vis Cut Level 2 Polyurethane Dipped Gloves Larg

$7.97 Each

$47.82 (6 Each)

QTY:
Each
Add
CGLCRE - Comfort Grip Glove, Cut Resistant (Ansi 2), Size L - 3M

CGLCRE
Comfort Grip Glove, Cut Resistant (Ansi 2), Size L

$0.00 Each

$0.00 (72 Each)

Call nearest store for Item Price
Nacogdoches 12 0
All Stores 540 0
Vendor Milwaukee® 3M
Catalog Number 48738922 CGLCRE
Manufacturer Number 48-73-8922 7100097230
Category Enhanced Commodity Codes - Tools & Testers Welding Equipment - Safety Equipment
Classification Job Site & Safety Apparel Job Site & Safety Apparel
UNSPSC 46181536 - Anti cut gloves 46181504 - Protective gloves
UPC/EAN/GTIN 00045242553563 00051128610336
Weight per package 0.11 (lbs/each) 0.1589 (lbs/each)
Description 48738922 Hi-Vis Cut Level 2 Polyurethane Dipped Gloves Larg
The Milwaukee® High-Visibility Ansi/Isea 105-2016 Cut Level 2 Polyurethane Dipped Gloves Are Designed to Provide A Better Fit and Better Protection. These Hi-Vis Cut Resistant Gloves Have A Reinforced Nitrile Coating Between The Thumb and Index Finger For Enhanced Durability In High Wear Points. The Cut Resistant Gloves Feature Smartswipe™ Touchscreen Compatible Fingertips. The Cut Level 2 Gloves Are Knit With 15 Gauge For Better Dexterity When Handling Small Objects. These Breathable Gloves Are Lightweig
CGLCRE Comfort Grip Glove, Cut Resistant (Ansi 2), Size L
3M™ Comfort Grip Cut Resistant Gloves Have The Same Features and Comfort As The General Use Gloves With Even Greater Cut, Puncture and Tear Resistance. These Medium Duty Gloves Are Excellent For Jobs Requiring Dexterity When Handling Sharp Parts.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.97 (Each) $0.00 (Each)
Carton/Reel $47.82 (6 Each) $0.00 (6 Each)
Standard Packaging/Reel $47.82 (6 Each) $0.00 (72 Each)
Description HI-VIS CUT LEVEL 2 POLYURETHANE DIPPED GLOVES LARG COMFORT GRIP GLOVE,CUT RESISTANT (ANSI 2),SIZE L
extra long description MILW 48-73-8922 Hi-Vis Cut Level 2 3M 7100097230 3M™ Comfort Grip Glov
Features High Visibility Cut Level 2 Polyurethane Dipped Gloves - L Two varieties allow you to customize your cut level to the job's requirements. The CG-CR (L3) series is rated ANSI Cut Level 3, EN388 4544 and is nitrile foam coated. The CG-CRE (L2) series is rated ANSI Cut Level 2, EN388 4343 and is polyurethane coated. Both are varieties are washable and feature a knit wrist cuff style.
Long Description The MILWAUKEE® High-Visibility ANSI/ISEA 105-2016 Cut Level 2 Polyurethane Dipped Gloves are designed to provide a Better Fit and Better Protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature SMARTSWIPE™ touchscreen compatible fingertips. The cut level 2 gloves are knit with 15 gauge for better dexterity when handling small objects. These breathable gloves are lightweig 3M™ Comfort Grip Cut Resistant Gloves have the same features and comfort as the General Use Gloves with even greater cut, puncture and tear resistance. These medium duty gloves are excellent for jobs requiring dexterity when handling sharp parts.
Product Type Hi-Vis Cut Level 2 Poly Dipped-L 3M™ Comfort Grip Gloves - Cut-Resistant
Short Description HiVis Cut Lvl 2 Poly Dp-L -
Glove Material Polyurethane -
package quantity 1 -
Water Resistant NO -
Brand 3M
Manufacturers Part Number 48-73-8922 7100097230
Category Description Job Site & Safety Apparel Job Site & Safety Apparel
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat