Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Lenox |
Catalog Number |
48390521 |
8011638EW18 |
Manufacturer Number |
48-39-0521 |
8011638EW18 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112802 - Saw blades
|
23242112 - Metal cutting band saw blade
|
UPC/EAN/GTIN |
00045242132263 |
00082472801163 |
Weight per package |
0.605 (lbs/each) |
0.73 (lbs/each) |
Description |
48390521 18 Tpi STD Deep Cut Portable Band Saw Blade 3PK
Bandsaw Blade, High Speed Steel, 18 Teeth Per Inch, Gray, 0.5 In Overall Width, 0.53 LB
|
8011638EW18 Porta-Band 44-7/8 X 1/2 X 023 X 18CW 3/PK
Porta-Band 44-7/8X1/2X023X18CW 3/PK
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.69 (Each) |
$0.00 (Each) |
Carton/Reel |
$21.69 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$21.69 (1 Each) |
$0.00 (3 Each) |
|
Material |
High Speed Steel |
Bi-Metal |
|
Color |
Gray |
- |
Cut Material |
- |
METAL |
|
Additional Information |
- |
Cutting Capacity 3/32 to 1/4 Inch |
Commodity Description |
- |
POWER TOOLS BITS, PARTS, ACCESSORIES |
Description |
18 TPI STD DEEP CUT PORTABLE BAND SAW BLADE 3PK |
7/8" X 1/2" X 023" X 18C PORTA BANDSAW BLADE |
extra long description |
MILW 48-39-0521 Bi-Metal Band Saw B |
PORTABLE, MATRIX EDGE TYPE; BI-METAL MATERIAL; 44-7/8 INCH BLADE LENGTH; 1/2 INCH BLADE WIDTH; METAL CUT MATERIAL; 0.023 INCH BLADE THICKNESS; 18 TEETH PER INCH; MASTER-BAND [R] BRAND; CUTTING CAPACITY 3/32 TO 1/4 INCH |
Features |
Milwaukee Standard / Deep Cut Portable Band Saw Blades are designed to maximize performance of any portable band saw that takes a 44-7/8" blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials. |
- |
Long Description |
Bandsaw Blade, High Speed Steel, 18 Teeth per Inch, Gray, 0.5 in Overall Width, 0.53 lb |
PORTA-BAND 44-7/8X1/2X023X18CW 3/PK |
Product Type |
Bandsaw Blade |
Band Saw Blade |
Short Description |
Bandsaw Blade, High Speed Steel, For Common Materials 5/32 in to 3/16 in Thickness;Very Hard Materials 3/16 in to 5/16 in Thickness, 3 Pack |
- |
|
Blade Length |
44.875 |
44-7/8 INCH |
Blade Thickness |
0.02 |
0.023 INCH |
Blade Width |
0.5 |
1/2 INCH |
Compatible With |
Common Materials 5/32 to 3/16 in Thickness;Very Hard Materials 3/16 to 5/16 in Thickness |
- |
Overall Width |
0.5 in |
- |
package quantity |
3 PK |
- |
Teeth per Inch |
- |
18 |
|
|
Brand |
Milwaukee Electric Tool |
LENOX |
Manufacturers Part Number |
48-39-0521 |
8011638EW18 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
- |
Portable |
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
Call nearest store for Item Price
|