Item Comparison: 70261BL, 48324802

Item

70261BL - Driver Bit-#2 BL Phillips X 6" - Rack-A-Tiers

70261BL
Driver Bit-#2 BL Phillips X 6"

$5.58 Each

$55.80 (10 Each)

QTY:
Each
Add
48324802 - Shockwave 6 Imp Phillips #2 Power Bit - Milwaukee®

48324802
Shockwave 6 Imp Phillips #2 Power Bit

$4.17 Each

$4.17 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 239 371
Vendor Rack-A-Tiers Milwaukee®
Catalog Number 70261BL 48324802
Manufacturer Number 70261BL 48-32-4802
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27112814 - Screwdriver bits N/A
UPC/EAN/GTIN 00625912702615 00045242238699
Weight per package 0.09 (lbs/each) 0.09 (lbs/each)
Description 70261BL Driver Bit-#2 BL Phillips X 6"
Drive Bit, Phillips Bit Style, Blue, 6 In Overall Length, 0.05 LB
48324802 Shockwave 6 Imp Phillips #2 Power Bit
Driver Bit, Phillips Bit Style, 1/4 In Shank Diameter, Steel, 6 In Overall Length, 0.09 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.58 (Each) $4.17 (Each)
Carton/Reel $55.80 (10 Each) $4.17 (1 Each)
Standard Packaging/Reel $55.80 (10 Each) $4.17 (1 Each)
Color Blue -
Finish Blue -
Length - 6
Overall Length 6 in 6 in
Size #2 -
Commodity Description POWER TOOLS BITS, PARTS, ACCESSORIES -
Description DRIVER BIT-#2 BL PHILLIPS X 6" SHOCKWAVE 6 IMP PHILLIPS #2 POWER BIT
extra long description PHILLIPS TYPE; BLUE FINISH; 6 INCH OVERALL LENGTH; #2 BIT SIZE MILW 48-32-4802 PH2 Driver Bit
Features Racky Bits are easier to use and harder to lose, saving you a ton of time. Milwaukee(R) Shockwave(TM) Impact Duty(TM) driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone(TM) geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip(TM) prevents stripping and reduces wobble while the Custom Alloy76(TM) Steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave(TM) driver bits are built to de
Long Description Drive Bit, Phillips Bit Style, Blue, 6 in Overall Length, 0.05 lb Driver Bit, Phillips Bit Style, 1/4 in Shank Diameter, Steel, 6 in Overall Length, 0.09 lb
Product Type Drive Bit Driver Bit
Short Description Drive Bit, #2, 6 in L, Blue Driver Bit, 1/4 in Shank, Steel
Bit Style Phillips Phillips
Compatible With - Driving Screw
Drive Type - Phillips
idea granular category code - 2418
package quantity 1 ct 1 PK
screwdriver bit type PHILLIPS Power
Shank Diameter - 1/4 in
Made in USA - yes
Brand Rack-A-Tiers Milwaukee Electric Tool
Manufacturers Part Number 70261BL 48324802
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Weight 0.05 lb 0.09 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat