Item Comparison: 48324010, 48324006

Item

48324010 - Shockwave Impact Duty Driver Bit Set - 54PC - Milwaukee®

48324010
Shockwave Impact Duty Driver Bit Set - 54PC

$23.99 Each

$23.99 (1 Each)

QTY:
Each
Add
48324006 - Shockwave Imp Duty Drill/Drive Set 40PC - Milwaukee®

48324006
Shockwave Imp Duty Drill/Drive Set 40PC

$33.32 Each

$33.32 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 560 42
Vendor Milwaukee® Milwaukee®
Catalog Number 48324010 48324006
Manufacturer Number 48-32-4010 48-32-4006
Category Enhanced Commodity Codes - Tools & Testers Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Power Tools
UNSPSC 27112836 - Screwdriver bit set N/A
UPC/EAN/GTIN 00045242746989 00045242349586
Weight per package 1.51 (lbs/each) 1.48 (lbs/each)
Description 48324010 Shockwave Impact Duty Driver Bit Set - 54PC
The Milwaukee® Shockwave Impact Duty™ 54PC Driver Bit Set Is Engineered to Be The Most Durable, Best Fitting Driver Bits On The Market. The Wear Guard Tip™ Delivers Increased Wear Resistance Which Protects The Impact Bit'S Fit Over The Life Of The Bit. The Shock Zone™ Is Optimized For Each Tip Type and Length Of Driver Bit In The Set to Absorb Peak Torque and Prevent Breaking. The Driver Bits Have Custom ALLOY76™ For A Customized Steel and Heat Treatment Per Tip Type to Extend The Life Of The User'S Driver
48324006 Shockwave Imp Duty Drill/Drive Set 40PC
Drill & Drive Set, Steel, 40 Pieces, 1.64 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.99 (Each) $33.32 (Each)
Carton/Reel $23.99 (1 Each) $33.32 (1 Each)
Standard Packaging/Reel $23.99 (1 Each) $33.32 (1 Each)
Material ALLOY STEEL Steel
Description SHOCKWAVE IMPACT DUTY DRIVER BIT SET - 54PC SHOCKWAVE IMP DUTY DRILL/DRIVE SET 40PC
extra long description MILW 48-32-4010 SHOCKWAVE Driver Bi MILW 48-32-4006 40 Pc. Driver Bit S
Features SHOCKWAVE Impact Duty™ Driver Bit Set - 54PC Milwaukee(R) Shockwave Impact Duty(TM) Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the Shockwave Impact Duty(TM) Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the Shockwave(TM) Impact Duty accessory line is not only ideal for heavy duty impact
Long Description The MILWAUKEE® SHOCKWAVE Impact Duty™ 54PC Driver Bit Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE™ is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits have CUSTOM ALLOY76™ for a customized steel and heat treatment per tip type to extend the life of the user's driver Drill & Drive Set, Steel, 40 Pieces, 1.64 lb
Product Type Shockwave Driver Bit Set 54 PC Drill & Drive Set
Short Description - Drill & Drive Set, Steel, For Heavy Duty Impact Application;Drilling and Fastening
Number of Pieces - 40
package quantity - 5 PK;1 CT
screwdriver bit type Multi-Use -
Shank Diameter 1/4 in hex -
Made in USA - yes
Brand Milwaukee® Milwaukee Electric Tool
Manufacturers Part Number 48-32-4010 48324006
Category Description BITS, BLADES, AND HOLE SAWS POWER TOOLS
Status - Inactive
Weight - 1.64 lb
Application - Heavy Duty Impact;Drilling and Fastening
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat