Item Comparison: 48271001, DW1582

Item

48271001 - Flat Boring Bit 1" X 6" - Milwaukee®

48271001
Flat Boring Bit 1" X 6"

$5.99 Each

$5.99 (1 Each)

QTY:
Each
Add
DW1582 - 1" X 6" Wood Boring Bit - Dewalt/Black & Decker

DW1582
1" X 6" Wood Boring Bit

$4.51 Each

$4.51 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 407 0
Vendor Milwaukee® Dewalt/Black & Decker
Catalog Number 48271001 DW1582
Manufacturer Number 48-27-1001 N/A
Category Power Tools - Bits, Parts, Accessories Unassigned
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC N/A -
UPC/EAN/GTIN 00045242121205 28877441429
Weight per package 0.118 (lbs/each) 0.12 (lbs/each)
Description 48271001 Flat Boring Bit 1" X 6"
Flat Boring Bit, 1 In Bit Size, 1/4 In Shank Diameter, Heat-Treated High-Carbon Steel, 6 In Overall Length, 0.13 LB
DW1582 1" X 6" Wood Boring Bit
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.99 (Each) $4.51 (Each)
Carton/Reel $5.99 (1 Each) $4.51 (1 Each)
Standard Packaging/Reel $5.99 (1 Each) $4.51 (1 Each)
Material Heat-Treated High-Carbon Steel -
Length 6 -
Overall Length 6 in -
Description FLAT BORING BIT 1" X 6" 1" X 6" WOOD BORING BIT
extra long description MILW 48-27-1001 BIT FLAT BORING 1" -
Features For fast, small hole drilling in wood, count on Milwaukee's Premium quality 13/16 in. Flat Boring Bit. Made of heat treated High Carbon steel, the Flat Boring Bit bores clean holes at any angle in wood, plastic, plywood and Formica. The drill point and cutting edges can be re-sharpened often for economical hole drilling. Bit offers a 6 in. drilling depth but can be used with 12 in. extension, 48-28-3350, for extended deep hole drilling. 1 per package. -
Long Description Flat Boring Bit, 1 in Bit Size, 1/4 in Shank Diameter, Heat-Treated High-Carbon Steel, 6 in Overall Length, 0.13 lb -
Product Type Flat Boring Bit -
Short Description Flat Boring Bit, 1 in, 1/4 in Shank -
Special Features 1 IN Bit Diameter; 1/4 IN Shank Diameter; 6-3/16 IN Overall Length; Drill Point And Cutting Edges Can Be Resharpened -
Made in USA yes -
Bit Size 1 in -
Compatible With 12 in Extension (48-28-3350) -
Flute Length 2 -
package quantity 1 PK -
Shank Diameter 1/4 in -
Brand Milwaukee Electric Tool Dewalt/Black & Decker
Manufacturers Part Number 48-27-1001 -
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Type STUBBY -
Weight 0.13 lb -
Application Bores Clean Holes at any Angle in Wood, Plastic, Plywood and Formica -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat