Item Comparison: 48220325, 48227125

Item

48220325 - 25' Compact Wide Blade Magnetic Tape Measure - Milwaukee®

48220325
25' Compact Wide Blade Magnetic Tape Measure

$25.17 Each

$25.17 (1 Each)

QTY:
Each
Add
48227125 - 25' Mag Tape Measure - Milwaukee

48227125
25' Mag Tape Measure

$24.99 Each

$24.99 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 258 1
Vendor Milwaukee® Milwaukee
Catalog Number 48220325 48227125
Manufacturer Number 48-22-0325 48-22-7125
Category Enhanced Commodity Codes - Tools & Testers Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape
Classification Hand Tools Hand Tools
UNSPSC 27111801 - Tape measures 27111801 - Tape measures
UPC/EAN/GTIN 00045242560325 00045242486908
Weight per package 1.08 (lbs/each) 1.22 (lbs/each)
Description 48220325 25' Compact Wide Blade Magnetic Tape Measure
The Milwaukee® 25FT Compact Magnetic Tape Measures Have Up to 15' Of Reach* and A Magnet That Easily Attaches to Emt & Steel Studs. The Tape Is Wear and Impact-Resistant With Nylon Blade Protection and An Additional Anti-Tear Coating On The First 6” Of The Blade, Reducing Tape Tear. The Compact Measuring Tapes Are Constructed With A 5-Point Reinforced Frame For Impact Resistance.
48227125 25' Mag Tape Measure
Magnetic Tape Measure, Nylon Blade Material, 25 FT Overall Length, 1.83 In Overall Width, 3.25 In Overall Depth, 1.17 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.17 (Each) $24.99 (Each)
Carton/Reel $25.17 (1 Each) $24.99 (1 Each)
Standard Packaging/Reel $25.17 (1 Each) $24.99 (1 Each)
Blade Material - Nylon
Length 25 -
Overall Length - 25 ft
Width 2.33 -
Description 25' COMPACT WIDE BLADE MAGNETIC TAPE MEASURE 25' MAG TAPE MEASURE
extra long description MILW 48-22-0325 25Ft Compact Magnet -
Features 25Ft Compact Magnetic Tape Measure -
Long Description The MILWAUKEE® 25ft Compact Magnetic Tape Measures have up to 15' of reach* and a magnet that easily attaches to EMT & steel studs. The tape is wear and impact-resistant with nylon blade protection and an additional anti-tear coating on the first 6” of the blade, reducing tape tear. The compact measuring tapes are constructed with a 5-point reinforced frame for impact resistance. Magnetic Tape Measure, Nylon Blade Material, 25 ft Overall Length, 1.83 in Overall Width, 3.25 in Overall Depth, 1.17 lb
Product Type 25FT Compact Magnetic Tape Measure 25FT Mag Tape Measure
Short Description - Magnetic Tape Measure, Nylon, 25 ft
Special Features - Milwaukee(R) Tape Measures are Nothing but Heavy Duty(R);Wider Base which Allows for Greater Stability During Layout
Accuracy +/- 1/16 in. -
Belt Clip Yes -
Overall Depth - 3.25 in
Overall Width - 1.83 in
package quantity - 1 ct
Tape Length 25 -
Brand Milwaukee Electric Tool
Manufacturers Part Number 48-22-0325 48227125
Category Description HAND TOOLS HAND TOOLS
Manufacturer Status - Inactive
Status - Inactive
Package Type - Carton
Weight - 1.17 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat