Item Comparison: 48220325, 48220125

Item

48220325 - 25' Compact Wide Blade Magnetic Tape Measure - Milwaukee®

48220325
25' Compact Wide Blade Magnetic Tape Measure

$25.17 Each

$25.17 (1 Each)

QTY:
Each
Add
48220125 - 25' Compact Magnetic Tape Measure - Milwaukee

48220125
25' Compact Magnetic Tape Measure

$24.00 Each

$24.00 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 239 0
Vendor Milwaukee® Milwaukee
Catalog Number 48220325 48220125
Manufacturer Number 48-22-0325 48-22-0125
Category Enhanced Commodity Codes - Tools & Testers Tool Kits - Miscellaneous Hand Tools
Classification Hand Tools Hand Tools
UNSPSC 27111801 - Tape measures 27111801 - Tape measures
UPC/EAN/GTIN 00045242560325 00045242527533
Weight per package 1.08 (lbs/each) 1.03 (lbs/each)
Description 48220325 25' Compact Wide Blade Magnetic Tape Measure
The Milwaukee® 25FT Compact Magnetic Tape Measures Have Up to 15' Of Reach* and A Magnet That Easily Attaches to Emt & Steel Studs. The Tape Is Wear and Impact-Resistant With Nylon Blade Protection and An Additional Anti-Tear Coating On The First 6” Of The Blade, Reducing Tape Tear. The Compact Measuring Tapes Are Constructed With A 5-Point Reinforced Frame For Impact Resistance.
48220125 25' Compact Magnetic Tape Measure
00452425275331|0004524|00452425275331|45242527533|27533|48220125|Mil Milwaukee Repair 48220125|Mil Milwaukee Tool 48220125|Millwaukee Electric Tool 48220125|Milwauke 48220125|Milwaukee 48220125|Milwaukee Electric Tool 48220125|Milwaukee Tool 48220125|Milwaukie Electric Tool 48220125
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.17 (Each) $24.00 (Each)
Carton/Reel $25.17 (1 Each) $24.00 (1 Each)
Standard Packaging/Reel $25.17 (1 Each) $24.00 (1 Each)
Description 25' COMPACT WIDE BLADE MAGNETIC TAPE MEASURE 25' COMPACT MAGNETIC TAPE MEASURE
extra long description MILW 48-22-0325 25Ft Compact Magnet -
Features 25Ft Compact Magnetic Tape Measure -
Long Description The MILWAUKEE® 25ft Compact Magnetic Tape Measures have up to 15' of reach* and a magnet that easily attaches to EMT & steel studs. The tape is wear and impact-resistant with nylon blade protection and an additional anti-tear coating on the first 6” of the blade, reducing tape tear. The compact measuring tapes are constructed with a 5-point reinforced frame for impact resistance. 00452425275331|0004524|00452425275331|45242527533|27533|48220125|MIL MILWAUKEE REPAIR 48220125|MIL MILWAUKEE TOOL 48220125|Millwaukee Electric Tool 48220125|MILWAUKE 48220125|MILWAUKEE 48220125|Milwaukee Electric Tool 48220125|Milwaukee Tool 48220125|Milwaukie Electric Tool 48220125
Product Type 25FT Compact Magnetic Tape Measure 25FT Magnetic Tape Measure
Accuracy +/- 1/16 in. -
Belt Clip Yes -
Tape Length 25 -
Brand milwaukee
Manufacturers Part Number 48-22-0325 48-22-0125
Category Description HAND TOOLS HAND TOOLS
Manufacturer Status - Inactive
Status - Inactive
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat