Item Comparison: 48220050, 48430630

Item

48220050 - 12" High Tension Hacksaw - Milwaukee®

48220050
12" High Tension Hacksaw

$27.45 Each

$27.45 (1 Each)

QTY:
Each
Add
48430630 - 12" 32 Tpi Hack Saw Blade - Milwaukee

48430630
12" 32 Tpi Hack Saw Blade

$19.65 Each

$19.65 (1 Each)

QTY:
Each
Add
Nacogdoches 2 1
All Stores 23 11
Vendor Milwaukee® Milwaukee
Catalog Number 48220050 48430630
Manufacturer Number 48-22-0050 48-43-0630
Category Enhanced Commodity Codes - Tools & Testers Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27111508 - Saws 27112802 - Saw blades
UPC/EAN/GTIN 00045242362226 00045242139903
Weight per package 1.675 (lbs/each) 0.44 (lbs/each)
Description 48220050 12" High Tension Hacksaw
High Tension Hacksaw, 12 In Blade Length, Reinforced Metal (Frame) Handle Material, Red/Black, 16 In Overall Length, 1 Piece, 1.7 LB
48430630 12" 32 Tpi Hack Saw Blade
Greenlee 10039|Greenlee 3331232|Greenlee 333-1232|Ideal 35264|Ideal 35-264|Ideal 35273|Ideal 35-273|Klein 1232BIP|Klein 1232BI-P|Lenox 20156|Lenox S232HE|Milwaukee 48430630|Milwaukee 48-43-0630|Morris 13016|Morse HHB122632T10|Morse HHB1232T10|Morse HHCB12322|Morse HHCB1232-2|Starrett KBS1232-10|Starrett KBS1232-2
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.45 (Each) $19.65 (Each)
Carton/Reel $27.45 (1 Each) $19.65 (1 Each)
Standard Packaging/Reel $27.45 (1 Each) $19.65 (1 Each)
Color Red/Black -
Handle Material Reinforced Metal (Frame) -
Length 16 12
Overall Length 16 in -
Thickness - 025
Width - 0.5
Description 12" HIGH TENSION HACKSAW 12" 32 TPI HACK SAW BLADE
extra long description MILW 48-22-0050 Hacksaw -
Features The Milwaukee 12" High Tension Hacksaw is designed to be the most durable, highest tension hacksaw available to professional users. The reinforced metal frame is up to 5X more durable than competitors and supports up 4X higher tension. A high leverage tension knob allows users to easily reach higher tension. An overmolded handle ensures secure grip and user comfort. -
Long Description High Tension Hacksaw, 12 in Blade Length, Reinforced Metal (Frame) Handle Material, Red/Black, 16 in Overall Length, 1 Piece, 1.7 lb Greenlee 10039|Greenlee 3331232|Greenlee 333-1232|IDEAL 35264|IDEAL 35-264|IDEAL 35273|IDEAL 35-273|Klein 1232BIP|Klein 1232BI-P|Lenox 20156|Lenox S232HE|Milwaukee 48430630|Milwaukee 48-43-0630|Morris 13016|Morse HHB122632T10|Morse HHB1232T10|Morse HHCB12322|Morse HHCB1232-2|Starrett KBS1232-10|Starrett KBS1232-2
Product Type High Tension Hacksaw 12" 32 Tpi Hack Saw Blade
Short Description High Tension Hacksaw, 16 in, Reinforced Metal (Frame), Red/Black -
Special Features A High Leverage Tension Knob Allows Users to Easily Reach Higher Tension Bi-Metal For Greater Durability; For Cutting Common Materials Up To 1/8 IN Thick; Fits Most 12 IN Hack Saw Frames; Package Quantity: 10
Blade Length 12 in -
Handle Length 4.5 -
Number of Pieces 1 -
Teeth per Inch - 32
Brand Milwaukee Electric Tool milwaukee
Manufacturers Part Number 48220050 48-43-0630
sub brand - MILWAUKEE
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Type - Hack Saw
Manufacturer Status - Inactive
Status - Inactive
Weight 1.7 lb -
Application - For Cutting Conduit, Sheet Metal And Tubing
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat