Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee |
Catalog Number |
48220050 |
48430610 |
Manufacturer Number |
48-22-0050 |
48-43-0610 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Hand Tools & Hydraulic Tools -
Hand Tool Bits, Parts, Acessor
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27111508 - Saws
|
27112802 - Saw blades
|
UPC/EAN/GTIN |
00045242362226 |
00045242139804 |
Weight per package |
1.675 (lbs/each) |
0.445 (lbs/each) |
Description |
48220050 12" High Tension Hacksaw
High Tension Hacksaw, 12 In Blade Length, Reinforced Metal (Frame) Handle Material, Red/Black, 16 In Overall Length, 1 Piece, 1.7 LB
|
48430610 12" 18 Tpi Hack Saw Blade
00045242139804|0045242|045242139804|04524213980|13980|48 43 0610|48430610|48-43-0610|Hack Saw Blade 12 In 18TPI|Millwaukee Electric Tool 48 43 0610|Millwaukee Electric Tool 48430610|Millwaukee Electric Tool 48-43-0610|Milwaukee 48 43 0610|Milwaukee 48430610|Milwaukee 48-43-0610|Milwaukee Electric Tool 48 43 0610|Milwaukee Electric Tool 48430610|Milwaukee Electric Tool 48-43-0610|Milwaukee Tool 48 43 0610|Milwaukee Tool 48430610|Milwaukee Tool 48-43-0610|Milwaukie Electric Tool 48 43 0610|Milwaukie Electric
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.45 (Each) |
$19.65 (Each) |
Carton/Reel |
$27.45 (1 Each) |
$19.65 (1 Each) |
Standard Packaging/Reel |
$27.45 (1 Each) |
$19.65 (1 Each) |
|
Color |
Red/Black |
- |
Handle Material |
Reinforced Metal (Frame) |
- |
|
Length |
16 |
12 |
Overall Length |
16 in |
- |
Thickness |
- |
025 |
Width |
- |
0.5 |
|
Description |
12" HIGH TENSION HACKSAW |
12" 18 TPI HACK SAW BLADE |
extra long description |
MILW 48-22-0050 Hacksaw |
- |
Features |
The Milwaukee 12" High Tension Hacksaw is designed to be the most durable, highest tension hacksaw available to professional users. The reinforced metal frame is up to 5X more durable than competitors and supports up 4X higher tension. A high leverage tension knob allows users to easily reach higher tension. An overmolded handle ensures secure grip and user comfort. |
- |
Long Description |
High Tension Hacksaw, 12 in Blade Length, Reinforced Metal (Frame) Handle Material, Red/Black, 16 in Overall Length, 1 Piece, 1.7 lb |
00045242139804|0045242|045242139804|04524213980|13980|48 43 0610|48430610|48-43-0610|HACK SAW BLADE 12 IN 18TPI|Millwaukee Electric Tool 48 43 0610|Millwaukee Electric Tool 48430610|Millwaukee Electric Tool 48-43-0610|MILWAUKEE 48 43 0610|MILWAUKEE 48430610|MILWAUKEE 48-43-0610|MILWAUKEE ELECTRIC TOOL 48 43 0610|MILWAUKEE ELECTRIC TOOL 48430610|MILWAUKEE ELECTRIC TOOL 48-43-0610|Milwaukee Tool 48 43 0610|Milwaukee Tool 48430610|Milwaukee Tool 48-43-0610|Milwaukie Electric Tool 48 43 0610|Milwaukie Electric |
Product Type |
High Tension Hacksaw |
12" 18 Tpi Hack Saw Blade |
Short Description |
High Tension Hacksaw, 16 in, Reinforced Metal (Frame), Red/Black |
- |
Special Features |
A High Leverage Tension Knob Allows Users to Easily Reach Higher Tension |
Bi-Metal For Greater Durability; For Cutting Common Materials 1/4 IN - 1/2 IN Thick; Fits Most 12 IN Hack Saw Frames; Package Quantity: 10 |
|
Blade Length |
12 in |
- |
Handle Length |
4.5 |
- |
Number of Pieces |
1 |
- |
Teeth per Inch |
- |
18 |
|
Brand |
Milwaukee Electric Tool |
milwaukee |
Manufacturers Part Number |
48220050 |
48-43-0610 |
sub brand |
- |
MILWAUKEE |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
- |
Hack Saw |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
- |
For Cutting Heavy Bars, Large Sections Of Steel, Aluminum And Large Diameter Hard Materials |