Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee |
Catalog Number |
48209006 |
48208806 |
Manufacturer Number |
48-20-9006 |
48-20-8806 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
N/A
|
27111543 - Masonry bit
|
UPC/EAN/GTIN |
00045242316243 |
00045242098460 |
Weight per package |
0.055 (lbs/each) |
0.1 (lbs/each) |
Description |
48209006 3/16" X 4" X 6" Shockwave Carbide Hammer Drill Bit
The Milwaukee® Shockwave Impact Duty™ Carbide Hammer Drill Bits Are Designed With Sharpened Carbide to Deliver Up to 9X Longer Life and 4X Faster Drilling Into Concrete. Engineered With A Precision Ground Tip, These Bits Deliver Faster Starts and Less Walking In Concrete, Brick, and Block. Wide Flute Design Removes Dust Faster, Reducing Heat and Delivering More Holes Per Charge. Equipped With A ¼” Hex Shank, Milwaukee® Shockwave Impact Duty™ Carbide Hammer Drill Bits Are The Ideal Solution For Drilling In
|
48208806 Hamrdrill 3/16" X 4" X 6" 2PK
Hammer Drill Bit, 3/16 In Bit Size, Carbide (Tip) Material, 6 In Overall Length, 0.4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.36 (Each) |
$6.36 (Each) |
Carton/Reel |
$19.08 (3 Each) |
$6.36 (1 Each) |
Standard Packaging/Reel |
$19.08 (3 Each) |
$6.36 (1 Each) |
|
Material |
Carbide |
Carbide (Tip) |
|
Length |
6 |
- |
Overall Length |
- |
6 |
Size |
3/16 |
- |
|
Description |
3/16" X 4" X 6" SHOCKWAVE CARBIDE HAMMER DRILL BIT |
HAMRDRILL 3/16" X 4" X 6" 2PK |
extra long description |
MILW 48-20-9006 3/16" x 6" Hammer D |
- |
Features |
3/16" x 4" x 6" SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bit |
Milwaukee(R) 3-Flat Secure-Grip(TM) Hammer-Drill Bits drill faster and last longer than others on the market. The 3-Flat Secure-Grip shank fits in all 1/2” three-jaw hammer-drill chucks and maintains unyielding bit hold with heavy torsional loads. Designed especially for conical anchor, concrete screw, nail-in and hollow wall anchor applications, the bit provides superior performance through its reinforced flute geometry and carbide tip design. Milwaukee offers a complete range of 3-Flat Secure-Grip Hammer |
Long Description |
The MILWAUKEE® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits are designed with sharpened carbide to deliver up to 9x longer life and 4x faster drilling into concrete. Engineered with a precision ground tip, these bits deliver faster starts and less walking in concrete, brick, and block. Wide flute design removes dust faster, reducing heat and delivering more holes per charge. Equipped with a ¼” Hex Shank, Milwaukee® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits are the ideal solution for drilling in |
Hammer Drill Bit, 3/16 in Bit Size, Carbide (Tip) Material, 6 in Overall Length, 0.4 lb |
Product Type |
3/16" X 6" Hammer Drill Bit |
Hammer Drill Bit |
Short Description |
3/16"x6" Hammer Drill Bt |
Hammer Drill Bit, 3/16 in, Carbide (Tip) |
Special Features |
- |
Fast Drilling; Long Life; 3-Flat Secure-Grip Prevents Bit From Slipping In The Chuck; Comprehensive Offering With Diameters From 1/8 IN To 1 IN With Lengths Up To 18 IN |
|
Bit Size |
- |
3/16 in |
Compatible With |
- |
All 1/2 in Three-Jaw Hammer-Drill Chuck |
Drill Size |
- |
4 IN Depth |
Flute Length |
4 |
- |
package quantity |
- |
2 PK |
Shank Diameter |
0.25 |
- |
Shank Type |
- |
3-FLAT |
|
|
Brand |
Milwaukee® |
Milwaukee Electric Tool |
Manufacturers Part Number |
48-20-9006 |
48208806 |
sub brand |
- |
Secure-Grip |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
Hammer Drill Bit |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
- |
Fast Drilling |