Item Comparison: 48207431, DW5417

Item

48207431 - SDS-Plus 2CT 1/4" X 4" X 6" - Milwaukee®

48207431
SDS-Plus 2CT 1/4" X 4" X 6"

$5.99 Each

$5.99 (1 Each)

QTY:
Each
Add
DW5417 - 1/4 X 4 X 6 SDS - Dewalt

DW5417
1/4 X 4 X 6 SDS

$9.48 Each

$9.48 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 1,241 1
Vendor Milwaukee® Dewalt
Catalog Number 48207431 DW5417
Manufacturer Number 48-20-7431 DW5417
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws N/A
UNSPSC N/A 27111543 - Masonry bit
UPC/EAN/GTIN 00045242111633 00028874054172
Weight per package 0.133 (lbs/each) 0.132 (lbs/each)
Description 48207431 SDS-Plus 2CT 1/4" X 4" X 6"
Rotary Hammer Drill Bit, 1/4 In Bit Size, Carbide (Tip) Material, 6 In Overall Length, 0.13 LB
DW5417 1/4 X 4 X 6 SDS
Dewalt 1/4" X 4" X 6" Rock Carbide SDS Plus Hammer Bit
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.99 (Each) $9.48 (Each)
Carton/Reel $5.99 (1 Each) $9.48 (1 Each)
Standard Packaging/Reel $5.99 (1 Each) $9.48 (1 Each)
Material Carbide (Tip) -
Length 6 -
Description SDS-PLUS 2CT 1/4" X 4" X 6" 1/4 X 4 X 6 SDS
extra long description MILW 48-20-7431 1/4"x6" SDS Bit DWLT DW5417 Drill Bit,DEWALT,Rock C
Features MILWAUKEE(R) M/2(TM) 2-Cutter SDS Plus Rotary Hammer-Drill bits are up to 30% faster with up to 20% more holes per charge in cordless rotary hammers. Breaker point pulverizes the material more effectively, resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammers while making it a very durable bit in corded and cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregat -
Long Description Rotary Hammer Drill Bit, 1/4 in Bit Size, Carbide (Tip) Material, 6 in Overall Length, 0.13 lb DEWALT 1/4" X 4" X 6" Rock Carbide SDS Plus Hammer Bit
Product Type Rotary Hammer Drill Bit Drillbit 1/4IN Dia 16IN Overall CRBD Tip
Short Description Rotary Hammer Drill Bit, Carbide (Tip), 2CT 1/4" X 6" X 8" -
Bit Size 1/4 in -
Compatible With Cordless Rotary Hammer -
Flute Length 4 -
package quantity 1 PK -
Made in USA yes -
Brand Milwaukee Electric Tool DEWALT
Manufacturers Part Number 48207431 DW5417
Category Description BITS, BLADES, AND HOLE SAWS Fuses & Fuse Accessories
Weight 0.13 lb -
Application Drilling -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat