Item Comparison: 48135750, DAG3130

Item

48135750 - 3/4" X 18" Ship Auger Bit - Milwaukee®

48135750
3/4" X 18" Ship Auger Bit

$32.99 Each

$32.99 (1 Each)

QTY:
Each
Add
DAG3130 - Auger Bit 1-1/8 X 17-1/2 - SPC

DAG3130
Auger Bit 1-1/8 X 17-1/2

$27.35 Each

$27.35 (1 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 566 27
Vendor Milwaukee® SPC
Catalog Number 48135750 DAG3130
Manufacturer Number 48-13-5750 DAG3130
Category Power Tools - Bits, Parts, Accessories Unassigned
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27111537 - Wood auger bit -
UPC/EAN/GTIN 00045242092659 008925154815
Weight per package 1.02 (lbs/each) 1.93 (lbs/each)
Description 48135750 3/4" X 18" Ship Auger Bit
Ship Auger Bit, 3/4 In Bit Size, 7/16 In Shank Diameter, 0.96 LB
DAG3130 Auger Bit 1-1/8 X 17-1/2
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.99 (Each) $27.35 (Each)
Carton/Reel $32.99 (1 Each) $27.35 (1 Each)
Standard Packaging/Reel $32.99 (1 Each) $27.35 (1 Each)
Length 18 -
Overall Length 18 -
Description 3/4" X 18" SHIP AUGER BIT AUGER BIT 1-1/8 X 17-1/2
extra long description MILW 48-13-5750 3/4"x18"Ship Auger -
Features The Milwaukee(R) 19mm (3/4") x 460mm Ship Auger Bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue.T -
Long Description Ship Auger Bit, 3/4 in Bit Size, 7/16 in Shank Diameter, 0.96 lb -
Product Type Ship Auger Bit -
Short Description 3/4# Ship Auger Bit, 3/4 in, 7/16 in Shank -
Special Features Induction Hardened Tip For Added Nail Durability; Coated Flutes For Fast Chip Removal; Impact Rated Shank -
Bit Size 3/4 in -
Flute Length 15 -
package quantity 1 ct -
Shank Diameter 7/16 in -
Shank Type 7/16 IN Hex -
Twist Length 15 -
Made in USA yes -
Brand Milwaukee Electric Tool -
Manufacturers Part Number 48135750 DAG3130
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Type SHIP -
Weight 0.96 lb -
Application Fast Hole Drilling in Clean or Nail-Embedded Wood -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat