Item Comparison: 48135750, 145450081216

Item

48135750 - 3/4" X 18" Ship Auger Bit - Milwaukee®

48135750
3/4" X 18" Ship Auger Bit

$32.99 Each

$32.99 (1 Each)

QTY:
Each
Add
145450081216 - 18" X 3/4" Ship Auger Bit - Lenox

145450081216
18" X 3/4" Ship Auger Bit

$67.61 Each

$67.61 (1 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 552 2
Vendor Milwaukee® Lenox
Catalog Number 48135750 145450081216
Manufacturer Number 48-13-5750 145450081216
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27111537 - Wood auger bit 27111537 - Wood auger bit
UPC/EAN/GTIN 00045242092659 00082472145458
Weight per package 1.02 (lbs/each) 1.12 (lbs/each)
Description 48135750 3/4" X 18" Ship Auger Bit
Ship Auger Bit, 3/4 In Bit Size, 7/16 In Shank Diameter, 0.96 LB
145450081216 18" X 3/4" Ship Auger Bit
Bi-Metal Ship Auger Bit, 18 X 3/4 In;457 X 19 MM Bit Size, Steel Material, 18 In;457 MM Overall Length, 1 PK Package Quantity
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.99 (Each) $67.61 (Each)
Carton/Reel $32.99 (1 Each) $67.61 (1 Each)
Standard Packaging/Reel $32.99 (1 Each) $67.61 (1 Each)
Material - Steel
Length 18 -
Overall Length 18 18 in;457 mm
Additional Information - Cutting Edge Material High Speed Steel
Commodity Description - POWER TOOLS BITS, PARTS, ACCESSORIES
Description 3/4" X 18" SHIP AUGER BIT 18" X 3/4" SHIP AUGER BIT
extra long description MILW 48-13-5750 3/4"x18"Ship Auger LONG SHIP TYPE; BI-METAL MATERIAL; 18 INCH OVERALL LENGTH; 12 INCH FLUTE LENGTH; 1/2 INCH SHANK SIZE; TWIST FLUTE TYPE; 3/4 INCH DRILL SIZE; CUTTING EDGE MATERIAL HIGH SPEED STEEL
Features The Milwaukee(R) 19mm (3/4") x 460mm Ship Auger Bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue.T EXTREME DURABILITY High speed steel cutting edge for superior durability in nail-embedded wood.LONGER LIFE High speed steel screw tip increases wear resistance for extended life.FAST, EASY DRILLING Unique parabolic screw tip pulls the bit through material quickly and effortless.Resharpenable with LENOX Diamond File (product no. 25312DIAF1)
Long Description Ship Auger Bit, 3/4 in Bit Size, 7/16 in Shank Diameter, 0.96 lb Bi-Metal Ship Auger Bit, 18 x 3/4 in;457 x 19 mm Bit Size, Steel Material, 18 in;457 mm Overall Length, 1 PK Package Quantity
Product Type Ship Auger Bit Bi-Metal Ship Auger Bit
Short Description 3/4# Ship Auger Bit, 3/4 in, 7/16 in Shank Bi-Metal Ship Auger Bit, Steel, 18 x 3/4 in;457 x 19 mm, 1 PK
Special Features Induction Hardened Tip For Added Nail Durability; Coated Flutes For Fast Chip Removal; Impact Rated Shank -
Bit Size 3/4 in 18 x 3/4 in;457 x 19 mm
Drill Size - 3/4 INCH
Flute Length 15 12 Inch
Flute Type - TWIST
package quantity 1 ct 1 PK
Shank Diameter 7/16 in -
Shank Size - 1/2 INCH
Shank Type 7/16 IN Hex -
Twist Length 15 -
Made in USA yes -
Brand Milwaukee Electric Tool LENOX
Manufacturers Part Number 48135750 145450081216
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Type SHIP Long Ship
Weight 0.96 lb -
Application Fast Hole Drilling in Clean or Nail-Embedded Wood -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat