Item Comparison: 1456307A1816, 48131123

Item

1456307A1816 - Auger Bits 07A1816 H7A 7-1/2 X 1-1/8 Auger - Lenox

1456307A1816
Auger Bits 07A1816 H7A 7-1/2 X 1-1/8 Auger

$116.61 Each

$116.61 (1 Each)

QTY:
Each
Add
48131123 - 1-1/8" X 6" Ship Auger Bit - Milwaukee®

48131123
1-1/8" X 6" Ship Auger Bit

$48.09 Each

$48.09 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3 6
Vendor Lenox Milwaukee®
Catalog Number 1456307A1816 48131123
Manufacturer Number 1456307A1816 48-13-1123
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Tool Bag/Pouches Bits, Blades, and Hole Saws
UNSPSC 27111537 - Wood auger bit 27111537 - Wood auger bit
UPC/EAN/GTIN 00082472145632 00045242091935
Weight per package 0.77 (lbs/each) 0.688 (lbs/each)
Description 1456307A1816 Auger Bits 07A1816 H7A 7-1/2 X 1-1/8 Auger
Auger Bits 07A1816 H7A 7 1/2X1 1/8 Auger
48131123 1-1/8" X 6" Ship Auger Bit
Milwaukee® Auger Bits Are Designed For Electricians, Plumbers, Utilities and Any Trade Requiring Fast, Clean Holes In Wood. The Double Wing Spurs Continually Scribe The Hole Producing Smooth Holes Without Breakout. The Flutes Are Coated, Which Produces A Non-Stick Surface For Fast and Smooth Chip Ejection. The Shanks Are Also Impact Rated For Added Durability and Versatility No Matter The Trade.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $116.61 (Each) $48.09 (Each)
Carton/Reel $116.61 (1 Each) $48.09 (1 Each)
Standard Packaging/Reel $116.61 (1 Each) $48.09 (1 Each)
Material Bi-Metal, HSS Tip -
Length - 6
Overall Length 7-1/2 INCH -
Additional Information Cutting Edge Material High Speed Steel -
Commodity Description POWER TOOLS BITS, PARTS, ACCESSORIES -
Description AUGER BITS 07A1816 H7A 7-1/2 X 1-1/8 AUGER 1-1/8" X 6" SHIP AUGER BIT
extra long description SHIP TYPE; BI-METAL, HSS TIP MATERIAL; 7-1/2 INCH OVERALL LENGTH; 4 INCH FLUTE LENGTH; 1/2 INCH SHANK SIZE; TWIST FLUTE TYPE; 1-1/8 INCH DRILL SIZE; CUTTING EDGE MATERIAL HIGH SPEED STEEL MILW 48-13-1123 1-1/8"x6"Ship Auger
Features - 1-1/8 in. x 6 in. Ship Auger Bit
Long Description AUGER BITS 07A1816 H7A 7 1/2X1 1/8 AUGER Milwaukee® auger bits are designed for electricians, plumbers, utilities and any trade requiring fast, clean holes in wood. The double wing spurs continually scribe the hole producing smooth holes without breakout. The flutes are coated, which produces a non-stick surface for fast and smooth chip ejection. The shanks are also impact rated for added durability and versatility no matter the trade.
Product Type Ship Auger Bit 1-1/8"X6"Ship Auger Bit
Short Description - 1-1/8"x6"Ship Auger Bt
Drill Size 1-1/8 Inch -
Flute Length 4 Inch 3
Flute Type TWIST -
idea granular category code - 1987
Shank Diameter - 0.4375
Shank Size 1/2 INCH -
Brand LENOX Milwaukee®
Manufacturers Part Number 1456307A1816 48-13-1123
Category Description TOOL BAG/POUCHES BITS, BLADES, AND HOLE SAWS
Type SHIP -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat