Item Comparison: 48112440, 48112430

Item

48112440 - M12 Redlithium XC 4.0 Ext Capacity Battery Pack - Milwaukee®

48112440
M12 Redlithium XC 4.0 Ext Capacity Battery Pack

$123.70 Each

$123.70 (1 Each)

QTY:
Each
Add
48112430 - M12 Redlithium 3.0 Compact Battery Pack - Milwaukee®

48112430
M12 Redlithium 3.0 Compact Battery Pack

$117.19 Each

$117.19 (1 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 21 16
Vendor Milwaukee® Milwaukee®
Catalog Number 48112440 48112430
Manufacturer Number 48-11-2440 48-11-2430
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Flashlights and Batteries Flashlights and Batteries
UNSPSC 26111710 - Product specific battery packs 26111710 - Product specific battery packs
UPC/EAN/GTIN 00045242293278 00045242472611
Weight per package 0.98 (lbs/each) 0.495 (lbs/each)
Description 48112440 M12 Redlithium XC 4.0 Ext Capacity Battery Pack
Delivers Up to 2X More Runtime, 20% More Power and 2X More Recharges Than Standard Lithium-Ion Batteries. The M12™ Redlithium™ XC 4.0 Extended Capacity Battery Pack Features Superior Pack Construction, Electronics and Performance to Deliver More Work Per Charge and More Work Over Pack Life Than Any Battery On The Market. It Offers 4.0 Amp-Hours Of Runtime. With Milwaukee Durability Built Into Each Pack, This Battery Runs Cooler and Performs In Climates Below 0°F/-18°C. Managed By Milwaukee'S Exclusive Redl
48112430 M12 Redlithium 3.0 Compact Battery Pack
Delivers Up to 3X More Runtime, 20% More Power and 2X More Life Than Standard Lithium-Ion Batteries. The M12™ Redlithium™ 3.0 Compact Battery Pack Features Superior Pack Construction, Electronics and Performance to Deliver More Work Per Charge and More Work Over The Life Of The Pack Than Any Battery On The Market. With Milwaukee Durability Built Into Each Pack, This Battery Runs Cooler and Performs In Climates Below 0°F/-18°C. Its Compact Design Fits In Tight Work Spaces and Reduces User Fatigue. Managed B
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $123.70 (Each) $117.19 (Each)
Carton/Reel $123.70 (1 Each) $117.19 (1 Each)
Standard Packaging/Reel $123.70 (1 Each) $117.19 (1 Each)
Housing Material Plastic Plastic
Description M12 REDLITHIUM XC 4.0 EXT CAPACITY BATTERY PACK M12 REDLITHIUM 3.0 COMPACT BATTERY PACK
extra long description MILW 48-11-2440 M12™ 4.0Ah Battery MILW 48-11-2430 M12™ 3.0Ah Battery
Features M12™ REDLITHIUM™ XC 4.0Ah Extended Capacity Battery Pack M12™ REDLITHIUM™ 3.0Ah Compact Battery Pack
Long Description Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M12™ REDLITHIUM™ XC 4.0 extended capacity battery pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 4.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDL Delivers up to 3X more runtime, 20% more power and 2X more life than standard lithium-ion batteries. The M12™ REDLITHIUM™ 3.0 compact battery pack features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Its compact design fits in tight work spaces and reduces user fatigue. Managed b
Product Type M12™ 4.0AH Battery Pack M12™ 3.0AH Battery Pack
Battery Voltage 12 12
charge time 0.5 -
Brand milwaukee Milwaukee®
Manufacturers Part Number 48-11-2440 48-11-2430
Category Description FLASHLIGHTS AND BATTERIES FLASHLIGHTS AND BATTERIES
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat