Item Comparison: 48112440, 48112411

Item

48112440 - M12 Redlithium XC 4.0 Ext Capacity Battery Pack - Milwaukee®

48112440
M12 Redlithium XC 4.0 Ext Capacity Battery Pack

$123.70 Each

$123.70 (1 Each)

QTY:
Each
Add
48112411 - M12 Redlithium Compact Battery Two Pack - Milwaukee®

48112411
M12 Redlithium Compact Battery Two Pack

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 4 0
All Stores 21 0
Vendor Milwaukee® Milwaukee®
Catalog Number 48112440 48112411
Manufacturer Number 48-11-2440 48-11-2411
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Flashlights and Batteries Flashlights and Batteries
UNSPSC 26111710 - Product specific battery packs 26111710 - Product specific battery packs
UPC/EAN/GTIN 00045242293278 00045242286782
Weight per package 0.98 (lbs/each) 0.875 (lbs/each)
Description 48112440 M12 Redlithium XC 4.0 Ext Capacity Battery Pack
Delivers Up to 2X More Runtime, 20% More Power and 2X More Recharges Than Standard Lithium-Ion Batteries. The M12™ Redlithium™ XC 4.0 Extended Capacity Battery Pack Features Superior Pack Construction, Electronics and Performance to Deliver More Work Per Charge and More Work Over Pack Life Than Any Battery On The Market. It Offers 4.0 Amp-Hours Of Runtime. With Milwaukee Durability Built Into Each Pack, This Battery Runs Cooler and Performs In Climates Below 0°F/-18°C. Managed By Milwaukee'S Exclusive Redl
48112411 M12 Redlithium Compact Battery Two Pack
Milwaukee Redlithium™ Batteries Are The Next Generation In Lithium-Ion Technology. Compatible With All Products In The M12™ Cordless Tool System, Redlithium™ Battery Packs Will Provide Unmatched Runtime, Performance and Durability For The Professional Tradesman.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $123.70 (Each) $0.00 (Each)
Carton/Reel $123.70 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $123.70 (1 Each) $0.00 (1 Each)
Housing Material Plastic Plastic
Description M12 REDLITHIUM XC 4.0 EXT CAPACITY BATTERY PACK M12 REDLITHIUM COMPACT BATTERY TWO PACK
extra long description MILW 48-11-2440 M12™ 4.0Ah Battery MILW 48-11-2411 M12™ 1.5Ah Battery
Features M12™ REDLITHIUM™ XC 4.0Ah Extended Capacity Battery Pack M12™ REDLITHIUM™ 1.5Ah Compact Battery Pack (2 Piece)
Long Description Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M12™ REDLITHIUM™ XC 4.0 extended capacity battery pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 4.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDL Milwaukee REDLITHIUM™ batteries are the next generation in lithium-ion technology. Compatible with all products in the M12™ cordless tool system, REDLITHIUM™ battery packs will provide unmatched runtime, performance and durability for the professional tradesman.
Product Type M12™ 4.0AH Battery Pack M12™ 1.5AH Battery Pack (2 Piece)
Battery Voltage 12 12
charge time 0.5 -
idea granular category code - 1523
Brand milwaukee milwaukee
Manufacturers Part Number 48-11-2440 48-11-2411
Category Description FLASHLIGHTS AND BATTERIES FLASHLIGHTS AND BATTERIES
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat