Item Comparison: 48111850, 48591850

Item

48111850 - M18 Redlithium XC5.0 Ext Capacity Battery Pack - Milwaukee®

48111850
M18 Redlithium XC5.0 Ext Capacity Battery Pack

$99.00 Each

$99.00 (1 Each)

QTY:
Each
Add
48591850 - M18 Redlithium XC5.0 Starter Kit - Milwaukee®

48591850
M18 Redlithium XC5.0 Starter Kit

$232.99 Each

$232.99 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 416 10
Vendor Milwaukee® Milwaukee®
Catalog Number 48111850 48591850
Manufacturer Number 48-11-1850 48-59-1850
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Flashlights and Batteries Flashlights and Batteries
UNSPSC 26111710 - Product specific battery packs 26111710 - Product specific battery packs
UPC/EAN/GTIN 00045242345946 00045242350636
Weight per package 1.71 (lbs/each) 3.61 (lbs/each)
Description 48111850 M18 Redlithium XC5.0 Ext Capacity Battery Pack
Battery Pack, Lithium-Ion, 18 V, 1.7 LB
48591850 M18 Redlithium XC5.0 Starter Kit
Delivers Up to 2.5X More Run-Time, 20% More Power and 2X More Life Than Standard Lithium-Ion Batteries. The M18™ Redlithium™ XC 5.0 Extended Capacity Battery Pack Features Superior Pack Construction, Electronics, and Performance to Deliver More Work Per Charge and More Work Over The Life Of The Pack Than Any Battery On The Market. The M18™ Redlithium™ XC 5.0 Battery Features An Advanced Design, Protecting The Pack Against Harsh Jobsite Environments. This Protection Routes Water Away From The Electronics An
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $99.00 (Each) $232.99 (Each)
Carton/Reel $99.00 (1 Each) $232.99 (1 Each)
Standard Packaging/Reel $99.00 (1 Each) $232.99 (1 Each)
Voltage Rating 18 V -
Housing Material Plastic/Rubber Plastic/Rubber
Description M18 REDLITHIUM XC5.0 EXT CAPACITY BATTERY PACK M18 REDLITHIUM XC5.0 STARTER KIT
extra long description MILW 48-11-1850 M18™ 5.0Ah Battery MILW 48-59-1850 M18™ 5.0Ah Starter
Features M18™ REDLITHIUM™ XC 5.0Ah Extended Capacity Battery Pack M18™ REDLITHIUM™ XC 5.0Ah Battery and Charger Starter Kit
Long Description Battery Pack, Lithium-Ion, 18 V, 1.7 lb Delivers up to 2.5X more run-time, 20% more power and 2X more life than standard lithium-ion batteries. The M18™ REDLITHIUM™ XC 5.0 extended capacity battery pack features superior pack construction, electronics, and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. The M18™ REDLITHIUM™ XC 5.0 battery features an advanced design, protecting the pack against harsh jobsite environments. This protection routes water away from the electronics an
Product Type Battery Pack M18™ 5.0AH Starter Kit
Short Description Battery Pack, 18 V, Lithium-Ion -
Battery Chemistry Type Lithium-Ion -
Battery Voltage 18 18
charge time 1.5 1.5
Cord Length - 6
package quantity 1 ct -
Made in USA yes -
Brand Milwaukee Electric Tool milwaukee
Manufacturers Part Number 48111850 48-59-1850
Category Description FLASHLIGHTS AND BATTERIES FLASHLIGHTS AND BATTERIES
Weight 1.7 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat