Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee® |
Catalog Number |
48111850 |
48111828 |
Manufacturer Number |
48-11-1850 |
48-11-1828 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Flashlights & Batteries -
Batteries & Chargers
|
Classification |
Flashlights and Batteries
|
Flashlights and Batteries
|
UNSPSC |
26111710 - Product specific battery packs
|
26111710 - Product specific battery packs
|
UPC/EAN/GTIN |
00045242345946 |
00045242155385 |
Weight per package |
1.71 (lbs/each) |
1.69 (lbs/each) |
Description |
48111850 M18 Redlithium XC5.0 Ext Capacity Battery Pack
Battery Pack, Lithium-Ion, 18 V, 1.7 LB
|
48111828 M18 Redlithium XC Extended Capacity Battery
Delivers More Runtime, Power and Speed Than Standard Lithium-Ion Batteries. The M18™ Redlithium™ XC Extended Capacity Battery Is Designed With Superior Pack Construction, Electronics, and Performance to Optimize Work Per Charge and Work Over Pack Life. It Offers 3.0 Amp-Hours Of Runtime. With Built-In Milwaukee Durability, This Battery Runs Cooler and Performs In Climates Below 0°F/-18°C. Managed By Milwaukee'S Exclusive Redlink™ Intelligence, The Battery Features Overload Protection to Prevent You From Da
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$99.00 (Each) |
$142.57 (Each) |
Carton/Reel |
$99.00 (1 Each) |
$142.57 (1 Each) |
Standard Packaging/Reel |
$99.00 (1 Each) |
$142.57 (1 Each) |
|
|
Housing Material |
Plastic/Rubber |
Plastic/Rubber |
|
Description |
M18 REDLITHIUM XC5.0 EXT CAPACITY BATTERY PACK |
M18 REDLITHIUM XC EXTENDED CAPACITY BATTERY |
extra long description |
MILW 48-11-1850 M18™ 5.0Ah Battery |
MILW 48-11-1828 M18™ 3.0Ah Battery |
Features |
M18™ REDLITHIUM™ XC 5.0Ah Extended Capacity Battery Pack |
M18™ REDLITHIUM™ XC 3.0Ah Extended Capacity Battery Pack |
Long Description |
Battery Pack, Lithium-Ion, 18 V, 1.7 lb |
Delivers more runtime, power and speed than standard lithium-ion batteries. The M18™ REDLITHIUM™ XC extended capacity battery is designed with superior pack construction, electronics, and performance to optimize work per charge and work over pack life. It offers 3.0 amp-hours of runtime. With built-in Milwaukee durability, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from da |
Product Type |
Battery Pack |
M18™ 3.0AH Battery Pack |
Short Description |
Battery Pack, 18 V, Lithium-Ion |
- |
Special Features |
- |
3.0 AMP Hour - 54 WTT Hour Battery; High Current Discharge - Increased Power And Performance; Equivalent Run-Time With 40 PCT Less Weight Than An 18V NiCd Battery; Lithium-Ion Battery Delivers Long Life And Run Time With Fade-Free Power; Battery Fuel Gauge - Displays Remaining Run-Time; Overload Protection - Prevents User From Damaging Their Cordless Power Tool Investment In Abusive Situations; Temperature Management System - Keeps Battery In Ideal Temperature Range To Provide Maximum Life; Individual Cell |
|
Battery Chemistry Type |
Lithium-Ion |
- |
Battery Voltage |
18 |
18 |
charge time |
1.5 |
1.0 |
nominal voltage |
- |
18 |
package quantity |
1 ct |
- |
|
|
Brand |
Milwaukee Electric Tool |
milwaukee |
Manufacturers Part Number |
48111850 |
48-11-1828 |
|
Category Description |
FLASHLIGHTS AND BATTERIES |
FLASHLIGHTS AND BATTERIES |
Type |
- |
XC High Capacity |
|
|
Application |
- |
For Milwaukee M18 Cordless Tools |