Item Comparison: 48111862, 48111850

Item

48111862 - M18 Redlithium High Output XC6.0 Battery Pack 2PK - Milwaukee®

48111862
M18 Redlithium High Output XC6.0 Battery Pack 2PK

$279.00 Each

$279.00 (1 Each)

QTY:
Each
Add
48111850 - M18 Redlithium XC5.0 Ext Capacity Battery Pack - Milwaukee®

48111850
M18 Redlithium XC5.0 Ext Capacity Battery Pack

$99.00 Each

$99.00 (1 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 161 419
Vendor Milwaukee® Milwaukee®
Catalog Number 48111862 48111850
Manufacturer Number 48-11-1862 48-11-1850
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Flashlights and Batteries Flashlights and Batteries
UNSPSC 26111710 - Product specific battery packs 26111710 - Product specific battery packs
UPC/EAN/GTIN 00045242533114 00045242345946
Weight per package 5.05 (lbs/each) 1.71 (lbs/each)
Description 48111862 M18 Redlithium High Output XC6.0 Battery Pack 2PK
The M18™ Redlithium™ High Output™ XC6.0 Battery Pack Provides 50% More Power and Runs 50% Cooler VS M18™ Redlithium™ XC Battery Packs. The Optimized Combination Of Size and Increased Power Provides A Great Solution For The Entire Range Of M18™ Products. It Delivers Fade Free Power and Runs Substantially Cooler Through Heavy Applications, Allowing Tradesmen to Push Their Cordless Tools Harder and Longer Than Ever Before. The M18™ Redlithium™ High Output™ XC6.0 Provides Increased Power In Extreme Cold Weathe
48111850 M18 Redlithium XC5.0 Ext Capacity Battery Pack
Battery Pack, Lithium-Ion, 18 V, 1.7 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $279.00 (Each) $99.00 (Each)
Carton/Reel $279.00 (1 Each) $99.00 (1 Each)
Standard Packaging/Reel $279.00 (1 Each) $99.00 (1 Each)
Voltage Rating - 18 V
Housing Material Plastic/Rubber Plastic/Rubber
Description M18 REDLITHIUM HIGH OUTPUT XC6.0 BATTERY PACK 2PK M18 REDLITHIUM XC5.0 EXT CAPACITY BATTERY PACK
extra long description MILW 48-11-1862 M18™ 6.0Ah Battery MILW 48-11-1850 M18™ 5.0Ah Battery
Features M18™ REDLITHIUM™ HIGH OUTPUT™ XC 6.0Ah Battery Pack (2 Piece) M18™ REDLITHIUM™ XC 5.0Ah Extended Capacity Battery Pack
Long Description The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 battery pack provides 50% more power and runs 50% cooler vs M18™ REDLITHIUM™ XC battery packs. The optimized combination of size and increased power provides a great solution for the entire range of M18™ products. It delivers fade free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 provides increased power in extreme cold weathe Battery Pack, Lithium-Ion, 18 V, 1.7 lb
Product Type M18™ 6.0AH Battery Pack (2 Piece) Battery Pack
Short Description - Battery Pack, 18 V, Lithium-Ion
Battery Chemistry Type - Lithium-Ion
Battery Voltage 18 18
charge time 1.0 1.5
package quantity - 1 ct
Made in USA - yes
Brand Milwaukee® Milwaukee Electric Tool
Manufacturers Part Number 48-11-1862 48111850
Category Description FLASHLIGHTS AND BATTERIES FLASHLIGHTS AND BATTERIES
Weight - 1.7 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat