Item Comparison: 48111850, 48111852

Item

48111850 - M18 Redlithium XC5.0 Ext Capacity Battery Pack - Milwaukee®

48111850
M18 Redlithium XC5.0 Ext Capacity Battery Pack

$99.00 Each

$99.00 (1 Each)

QTY:
Each
Add
48111852 - M18 Redlithium XC5.0 Ext Capacity Battery 2PK - Milwaukee®

48111852
M18 Redlithium XC5.0 Ext Capacity Battery 2PK

$499.00 Each

$499.00 (1 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 380 17
Vendor Milwaukee® Milwaukee®
Catalog Number 48111850 48111852
Manufacturer Number 48-11-1850 48-11-1852
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Flashlights and Batteries Flashlights and Batteries
UNSPSC 26111710 - Product specific battery packs 26111710 - Product specific battery packs
UPC/EAN/GTIN 00045242345946 00045242350506
Weight per package 1.71 (lbs/each) 3.4 (lbs/each)
Description 48111850 M18 Redlithium XC5.0 Ext Capacity Battery Pack
Battery Pack, Lithium-Ion, 18 V, 1.7 LB
48111852 M18 Redlithium XC5.0 Ext Capacity Battery 2PK
Delivers Up to 2.5X More Run-Time Than Standard Lithium. Provides More Delivered Energy Than Any 18 V Pack On The Market. Delivers Up to 20% More Power Than Standard Lithium. Faster Application Speed & Increased Application Range. Provides More Work Over The Life Of The Pack Than Any 18 V Pack On The Market. Redlithium™ Protection Prevents Pack Failure From Vibration or Drops, Routes Water Away From Critical Components and Out Of The Pack, Minimizes Heat to Extend Run-Time & Life, Operates Below -18C/0F. F
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $99.00 (Each) $499.00 (Each)
Carton/Reel $99.00 (1 Each) $499.00 (1 Each)
Standard Packaging/Reel $99.00 (1 Each) $499.00 (1 Each)
Voltage Rating 18 V -
Housing Material Plastic/Rubber Plastic/Rubber
Description M18 REDLITHIUM XC5.0 EXT CAPACITY BATTERY PACK M18 REDLITHIUM XC5.0 EXT CAPACITY BATTERY 2PK
extra long description MILW 48-11-1850 M18™ 5.0Ah Battery MILW 48-11-1852 M18™ 5.0Ah Battery
Features M18™ REDLITHIUM™ XC 5.0Ah Extended Capacity Battery Pack M18™ REDLITHIUM™ XC 5.0Ah Extended Capacity Battery Pack (2 Piece)
Long Description Battery Pack, Lithium-Ion, 18 V, 1.7 lb Delivers up to 2.5X more run-time than standard lithium. Provides more delivered energy than any 18 V pack on the market. Delivers up to 20% more power than standard lithium. Faster application speed & increased application range. Provides more work over the life of the pack than any 18 V pack on the market. REDLITHIUM™ Protection prevents pack failure from vibration or drops, routes water away from critical components and out of the pack, minimizes heat to extend run-time & life, operates below -18C/0F. F
Product Type Battery Pack M18™ 5.0AH Battery Pack (2 Piece)
Short Description Battery Pack, 18 V, Lithium-Ion -
Battery Chemistry Type Lithium-Ion -
Battery Voltage 18 18
charge time 1.5 -
package quantity 1 ct -
Made in USA yes -
Brand Milwaukee Electric Tool Milwaukee®
Manufacturers Part Number 48111850 48-11-1852
Category Description FLASHLIGHTS AND BATTERIES FLASHLIGHTS AND BATTERIES
Weight 1.7 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat