Item Comparison: 48111850, 48111815

Item

48111850 - M18 Redlithium XC5.0 Ext Capacity Battery Pack - Milwaukee®

48111850
M18 Redlithium XC5.0 Ext Capacity Battery Pack

$99.00 Each

$99.00 (1 Each)

QTY:
Each
Add
48111815 - M18 Compact Redlithium Battery - Milwaukee®

48111815
M18 Compact Redlithium Battery

$91.86 Each

$91.86 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 419 2
Vendor Milwaukee® Milwaukee®
Catalog Number 48111850 48111815
Manufacturer Number 48-11-1850 48-11-1815
Category Power Tools - Bits, Parts, Accessories Flashlights & Batteries - Batteries & Chargers
Classification Flashlights and Batteries Flashlights and Batteries
UNSPSC 26111710 - Product specific battery packs 26111711 - Lithium batteries
UPC/EAN/GTIN 00045242345946 00045242043507
Weight per package 1.71 (lbs/each) 1.035 (lbs/each)
Description 48111850 M18 Redlithium XC5.0 Ext Capacity Battery Pack
Battery Pack, Lithium-Ion, 18 V, 1.7 LB
48111815 M18 Compact Redlithium Battery
Delivers More Runtime, Power and Speed Than Standard Lithium-Ion Batteries. The M18™ Compact Redlithium™ Battery Is Designed With Superior Pack Construction, Electronics and Performance to Optimize Work Per Charge and Work Over Pack Life. It Offers 1.5 Amp-Hours Of Runtime. With Built-In Milwaukee Durability, This Battery Runs Cooler and Performs In Climates Below 0°F/-18°C. Its Compact, Lightweight Design Fits In Tight Work Spaces and Reduces User Fatigue. Managed By Milwaukee'S Exclusive Redlink™ Intelli
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $99.00 (Each) $91.86 (Each)
Carton/Reel $99.00 (1 Each) $91.86 (1 Each)
Standard Packaging/Reel $99.00 (1 Each) $91.86 (1 Each)
Voltage Rating 18 V -
Housing Material Plastic/Rubber Plastic/Rubber
Description M18 REDLITHIUM XC5.0 EXT CAPACITY BATTERY PACK M18 COMPACT REDLITHIUM BATTERY
extra long description MILW 48-11-1850 M18™ 5.0Ah Battery MILW 48-11-1815 M18™ 1.5Ah Battery
Features M18™ REDLITHIUM™ XC 5.0Ah Extended Capacity Battery Pack M18 REDLITHIUM 1.5Ah Compact Battery Pack
Long Description Battery Pack, Lithium-Ion, 18 V, 1.7 lb Delivers more runtime, power and speed than standard lithium-ion batteries. The M18™ compact REDLITHIUM™ battery is designed with superior pack construction, electronics and performance to optimize work per charge and work over pack life. It offers 1.5 amp-hours of runtime. With built-in Milwaukee durability, this battery runs cooler and performs in climates below 0°F/-18°C. Its compact, lightweight design fits in tight work spaces and reduces user fatigue. Managed by Milwaukee's exclusive REDLINK™ Intelli
Product Type Battery Pack M18™ 1.5AH Battery Pack
Short Description Battery Pack, 18 V, Lithium-Ion -
Battery Chemistry Type Lithium-Ion -
Battery Voltage 18 18
charge time 1.5 -
package quantity 1 ct -
Made in USA yes -
Brand Milwaukee Electric Tool milwaukee
Manufacturers Part Number 48111850 48-11-1815
Category Description FLASHLIGHTS AND BATTERIES FLASHLIGHTS AND BATTERIES
Status - Inactive
Weight 1.7 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat