Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee® |
Catalog Number |
48005787 |
48004787 |
Manufacturer Number |
48-00-5787 |
48-00-4787 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112802 - Saw blades
|
27112802 - Saw blades
|
UPC/EAN/GTIN |
00045242083077 |
00045242081127 |
Weight per package |
0.531 (lbs/each) |
0.53 (lbs/each) |
Description |
48005787 9" 14 Tpi Torch Sawzall Blades 5PK
Metal-Cutting Blade, 1/2 In Shank Diameter, 14 Teeth Per Inch, 9 In Blade Length, 9 In Overall Length, 0.52 LB
|
48004787 9" 14 Tpi Torch Ice Hardened Sawzall Blades 5PK
Ice Hardened Metal Demolition Blade, 1/2 In Shank Diameter, Bi-Metal Material, 14 Teeth Per Inch, 9 In Blade Length, 9 In Overall Length, 1 In Overall Height, 0.54 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.92 (Each) |
$27.76 (Each) |
Carton/Reel |
$24.92 (1 Each) |
$27.76 (1 Each) |
Standard Packaging/Reel |
$24.92 (1 Each) |
$27.76 (1 Each) |
|
|
Length |
9 |
- |
Overall Length |
9 in |
9 in |
Thickness |
042 |
- |
Width |
1 |
- |
|
Description |
9" 14 TPI TORCH SAWZALL BLADES 5PK |
9" 14 TPI TORCH ICE HARDENED SAWZALL BLADES 5PK |
extra long description |
MILW 48-00-5787 Super Sawzall Torch |
MILW 48-00-4787 Ice Edge Blade 14 T |
Features |
The Torch(TM) metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form optimized for the longest life and maximum durability. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Grid Iron(TM) features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL(R) blade on the market. These blades are ideal for making toug |
The Torch(TM) metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form optimized for the longest life and maximum durability. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Grid Iron(TM) features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL(R) blade on the market. Ice Hardened blades are cryogenically |
Long Description |
Metal-Cutting Blade, 1/2 in Shank Diameter, 14 Teeth per Inch, 9 in Blade Length, 9 in Overall Length, 0.52 lb |
Ice Hardened Metal Demolition Blade, 1/2 in Shank Diameter, Bi-Metal Material, 14 Teeth per Inch, 9 in Blade Length, 9 in Overall Length, 1 in Overall Height, 0.54 lb |
Product Type |
Metal-Cutting Blade |
Ice Hardened Metal Demolition Blade |
Short Description |
9" Metal-Cutting Blade, 1/2 in Shank, Metal, 18 TPI |
9" Ice Hardened Metal Demolition Blade, 1/2 in Shank, Bi-Metal, 14 TPI |
Special Features |
A Unique Combination Of Relief Angles Forms A Radius On The Back Of The Tooth That Reduces Stress Build-Up During Cutting And Substantially Extends Blade Life; A Precise Manufacturing Process Creates A Sharper Cutting Edge On Each Tooth For A Faster Cutting Blade; A Thicker, More Rigid Blade Body Resists Fracturing And Bending For Maximum Durability; The 1 IN Tall Blade Body Reduces Blade Twisting For Straighter, More Accurate Cuts; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; |
- |
|
Blade Length |
9 in |
9 in |
Blade Thickness |
0.042 |
0.05 |
Compatible With |
Pipe;Conduit;Strut and Other Metal Material |
- |
Overall Height |
- |
1 in |
package quantity |
5 PK |
5 PK |
Shank Diameter |
1/2 in |
1/2 in |
Teeth per Inch |
14 |
- |
|
|
Brand |
Milwaukee Electric Tool |
Milwaukee Electric Tool |
Manufacturers Part Number |
48005787 |
48004787 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
Demolition |
- |
|
|
Application |
Metal Cutting |
Metal Cutting |