Item Comparison: 48005713, 48004713

Item

48005713 - 9" 10 Tpi Torch Sawzall Blades 5PK - Milwaukee®

48005713
9" 10 Tpi Torch Sawzall Blades 5PK

$24.92 Each

$24.92 (1 Each)

QTY:
Each
Add
48004713 - 9" 10 Tpi Torch Ice Hardened Sawzall Blades 5PK - Milwaukee®

48004713
9" 10 Tpi Torch Ice Hardened Sawzall Blades 5PK

$27.76 Each

$27.76 (1 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 308 18
Vendor Milwaukee® Milwaukee®
Catalog Number 48005713 48004713
Manufacturer Number 48-00-5713 48-00-4713
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27112802 - Saw blades 27112802 - Saw blades
UPC/EAN/GTIN 00045242083046 00045242081080
Weight per package 0.527 (lbs/each) 0.535 (lbs/each)
Description 48005713 9" 10 Tpi Torch Sawzall Blades 5PK
Metal-Cutting Blade, 1/2 In Shank Diameter, 10 Teeth Per Inch, 9 In Blade Length, 9 In Overall Length, 1 In Overall Height, 0.11 LB
48004713 9" 10 Tpi Torch Ice Hardened Sawzall Blades 5PK
Ice Hardened Metal Demolition Blade, 1/2 In Shank Diameter, Bi-Metal Material, 10 Teeth Per Inch, 9 In Blade Length, 9 In Overall Length, 1 In Overall Height, 0.54 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.92 (Each) $27.76 (Each)
Carton/Reel $24.92 (1 Each) $27.76 (1 Each)
Standard Packaging/Reel $24.92 (1 Each) $27.76 (1 Each)
Material Bi-Metal Bi-Metal
Length 9 -
Overall Length 9 in 9 in
Thickness 042 -
Width 1 -
Description 9" 10 TPI TORCH SAWZALL BLADES 5PK 9" 10 TPI TORCH ICE HARDENED SAWZALL BLADES 5PK
extra long description MILW 48-00-5713 Super Sawzall Torch MILW 48-00-4713 Sawzall Blade 10 TP
Features The Torch(TM) metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form optimized for the longest life and maximum durability. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Grid Iron(TM) features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL(R) blade on the market. These blades are ideal for making toug The Torch(TM) metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form optimized for the longest life and maximum durability. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Grid Iron(TM) features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL(R) blade on the market. Ice Hardened blades are cryogenically
Long Description Metal-Cutting Blade, 1/2 in Shank Diameter, 10 Teeth per Inch, 9 in Blade Length, 9 in Overall Length, 1 in Overall Height, 0.11 lb Ice Hardened Metal Demolition Blade, 1/2 in Shank Diameter, Bi-Metal Material, 10 Teeth per Inch, 9 in Blade Length, 9 in Overall Length, 1 in Overall Height, 0.54 lb
Product Type Metal-Cutting Blade Ice Hardened Metal Demolition Blade
Short Description Metal-Cutting Blade, 1/2 in Shank, Bi-Metal 9" Ice Hardened Metal Demolition Blade, 1/2 in Shank, Bi-Metal, 14 TPI
Special Features A Unique Combination Of Relief Angles Forms A Radius On The Back Of The Tooth That Reduces Stress Build-Up During Cutting And Substantially Extends Blade Life; A Precise Manufacturing Process Creates A Sharper Cutting Edge On Each Tooth For A Faster Cutting Blade; A Thicker, More Rigid Blade Body Resists Fracturing And Bending For Maximum Durability; The 1 IN Tall Blade Body Reduces Blade Twisting For Straighter, More Accurate Cuts; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; -
Made in USA yes yes
Blade Length 9 in 9 in
Blade Thickness 0.042 0.042
Compatible With Pipe;Conduit;Strut and Other Metal Material -
Overall Height 1 in 1 in
package quantity 5 PK 5 PK
Shank Diameter 1/2 in 1/2 in
Teeth per Inch 10 -
Brand Milwaukee Electric Tool Milwaukee Electric Tool
Manufacturers Part Number 48005713 48004713
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Type Demolition -
Weight 0.11 lb 0.54 lb
Application Metal Cutting Metal Cutting
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat