Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Lenox |
Milwaukee® |
Catalog Number |
20597960R |
48005706 |
Manufacturer Number |
20597960R |
48-00-5706 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112802 - Saw blades
|
27112802 - Saw blades
|
UPC/EAN/GTIN |
00082472205978 |
00045242082483 |
Weight per package |
0.299 (lbs/each) |
0.547 (lbs/each) |
Description |
20597960R Demo Recip 960R 9 X 1 X 062 X 10T 2/PK
Reciprocating Saw Blade, Steel, 10 Teeth Per Inch, 9 In Blade Length, 9 In Overall Length, 1 In Overall Width, 0.25 LB
|
48005706 Wrecker Sawzall Blade 9" 7/11TPI 5PK
Sawzall Blade, 1/2 In Shank Diameter, Bi-Metal (Teeth) Material, 7;11 Teeth Per Inch, 9 In Blade Length, 9 In Overall Length, 1 In Overall Height, 0.05 In Overall Width, 0.67 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.92 (Each) |
$18.43 (Each) |
Carton/Reel |
$13.92 (1 Each) |
$18.43 (1 Each) |
Standard Packaging/Reel |
$13.92 (1 Each) |
$18.43 (1 Each) |
|
Material |
Steel |
Bi-Metal (Teeth) |
|
Cut Material |
Demolition, Fire and Rescue, Thick Metal |
- |
|
Length |
- |
9 |
Overall Length |
9 in;229 mm |
9 in |
Thickness |
- |
062 |
Width |
- |
1 |
|
Additional Information |
Applicable Standard OSHA, 29 CFR 1910.1200 |
- |
Commodity Description |
POWER TOOLS BITS, PARTS, ACCESSORIES |
- |
Description |
DEMO RECIP 960R 9 X 1 X 062 X 10T 2/PK |
WRECKER SAWZALL BLADE 9" 7/11TPI 5PK |
extra long description |
BI-METAL MATERIAL; 9 INCH BLADE LENGTH; 1 INCH BLADE WIDTH; NON-METAL CUT MATERIAL; 0.062 INCH BLADE THICKNESS; 10 TEETH PER INCH; T2[TM] BRAND |
MILW 48-00-5706 SAWZALL® Blades |
Features |
- |
The Next Generation Wrecker is designed for Multi-Material demolition cutting. This mean it has the capability of cutting nail embedded wood, plastics and a variety of metals. This blade has 25% more high speed steel for increase life and durability. With all of these features, the Next Generation Wrecker is a true demoliton blade for the professional user. |
Long Description |
Reciprocating Saw Blade, Steel, 10 Teeth per Inch, 9 in Blade Length, 9 in Overall Length, 1 in Overall Width, 0.25 lb |
Sawzall Blade, 1/2 in Shank Diameter, Bi-Metal (Teeth) Material, 7;11 Teeth per Inch, 9 in Blade Length, 9 in Overall Length, 1 in Overall Height, 0.05 in Overall Width, 0.67 lb |
Product Type |
Reciprocating Saw Blade |
Sawzall Blade |
Short Description |
Reciprocating Saw Blade, Steel, 10 Teeth per Inch |
Sawzall Blade, 1/2 in Shank, Bi-Metal (Teeth) |
Special Features |
- |
A Precise Manufacturing Process Creates A Sharper Cutting Edge On Each Tooth For A Faster Cutting Blade; A Complete, Unset Raker Tooth On The Blade Tip Allows For Easier, Faster Plunging By Minimizing Walking And Bouncing; A Thicker, More Rigid Blade Body Resists Fracturing And Bending For Maximum Durability; The 1 IN Tall Blade Body Reduces Blade Twisting For Straighter, More Accurate Cuts; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; Package Quantity: 5 |
|
Blade Length |
9 in;229 mm |
9 in |
Blade Thickness |
0.062 INCH |
0.062 |
Blade Width |
1 INCH |
- |
Overall Height |
- |
1 in |
Overall Width |
1 in;22 mm |
0.05 in |
package quantity |
2 PK |
5 PK |
Shank Diameter |
- |
1/2 in |
Teeth per Inch |
10 |
7;11 |
|
|
Brand |
LENOX |
Milwaukee Electric Tool |
Manufacturers Part Number |
20597960R |
48005706 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
- |
Demolition |
|
|
Application |
- |
General Purpose |