Nacogdoches |
27 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Lenox |
Catalog Number |
48005186 |
21072624GR |
Manufacturer Number |
48-00-5186 |
21072624GR |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112802 - Saw blades
|
27112802 - Saw blades
|
UPC/EAN/GTIN |
00045242082872 |
00082472210729 |
Weight per package |
0.23 (lbs/each) |
0.21 (lbs/each) |
Description |
48005186 6" 24 Tpi Sawzall Blades 5PK
Metal Blade, Metal Material, 24 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.75 In Overall Width, 8.95 LB
|
21072624GR Gold Recips 624GR 6 X 3/4 X 035 X 24 5/PK
Gold Recips 624GR 6X3/4X035X24 5PK
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.73 (Each) |
$25.46 (Each) |
Carton/Reel |
$16.73 (1 Each) |
$25.46 (1 Each) |
Standard Packaging/Reel |
$16.73 (1 Each) |
$127.30 (5 Each) |
|
|
Cut Material |
- |
METAL |
Finish |
- |
Titanium Coated |
|
|
Additional Information |
- |
APPLICABLE STANDARD OSHA |
Commodity Description |
- |
POWER TOOLS BITS, PARTS, ACCESSORIES |
Description |
6" 24 TPI SAWZALL BLADES 5PK |
GOLD RECIPS 624GR 6 X 3/4 X 035 X 24 5/PK |
extra long description |
MILW 48-00-5186 6" 24TPI SawBlade5C |
STRAIGHT BACK TYPE; BI-METAL MATERIAL; TITANIUM COATED FINISH; 6 BLADE LENGTH; 3/4 BLADE WIDTH; 0.035 BLADE THICKNESS; LENOX[R] BRAND; PACKAGING QUANTITY 5 PER PACK; WARRANTY 90 DAYS LIMITED FROM DATE OF PURCHASE |
Features |
Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts. |
- |
Long Description |
Metal Blade, Metal Material, 24 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 0.75 in Overall Width, 8.95 lb |
GOLD RECIPS 624GR 6X3/4X035X24 5PK |
Product Type |
Metal Blade |
Reciprocating Saw Blade |
Short Description |
Metal Blade, Metal, 24 Teeth per Inch |
- |
|
Blade Length |
6 in |
6 INCH |
Blade Thickness |
0.035 |
0.035 INCH |
Blade Width |
- |
3/4 INCH |
Overall Width |
0.75 in |
- |
package quantity |
5 PK |
- |
Teeth per Inch |
- |
24 in |
|
|
Brand |
Milwaukee Electric Tool |
LENOX |
Manufacturers Part Number |
48005186 |
21072624GR |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
|
|
Application |
Metal Cutting |