Nacogdoches |
22 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee® |
Catalog Number |
48005186 |
48008186 |
Manufacturer Number |
48-00-5186 |
48-00-8186 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112802 - Saw blades
|
27112802 - Saw blades
|
UPC/EAN/GTIN |
00045242082872 |
00045242083275 |
Weight per package |
0.23 (lbs/each) |
1.025 (lbs/each) |
Description |
48005186 6" 24 Tpi Sawzall Blades 5PK
Metal Blade, Metal Material, 24 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.75 In Overall Width, 8.95 LB
|
48008186 6" 24 Tpi Sawzall Blades 25PK
Milwaukee® Wood Cutting Sawzall® Blades Have Been Engineered to Deliver The Fastest Cuts, Longest Life, Greatest Tooth Durability and Quickest Plunge Cuts Of Any Wood Blade On The Market.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.73 (Each) |
$47.83 (Each) |
Carton/Reel |
$16.73 (1 Each) |
$47.83 (1 Each) |
Standard Packaging/Reel |
$16.73 (1 Each) |
$47.83 (1 Each) |
|
|
|
Description |
6" 24 TPI SAWZALL BLADES 5PK |
6" 24 TPI SAWZALL BLADES 25PK |
extra long description |
MILW 48-00-5186 6" 24TPI SawBlade5C |
MILW 48-00-8186 Super Sawzall Blade |
Features |
Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts. |
6 in. 24 TPI Thin Kerf SAWZALL® Blades 25PK |
Long Description |
Metal Blade, Metal Material, 24 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 0.75 in Overall Width, 8.95 lb |
Milwaukee® wood cutting SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market. |
Product Type |
Metal Blade |
Super Sawzall Blade 24 Tpi 6" L 25 |
Short Description |
Metal Blade, Metal, 24 Teeth per Inch |
- |
|
Blade Length |
6 in |
6 |
Blade Thickness |
0.035 |
0.035 |
Overall Width |
0.75 in |
- |
package quantity |
5 PK |
- |
|
|
Brand |
Milwaukee Electric Tool |
milwaukee |
Manufacturers Part Number |
48005186 |
48008186 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
|
|
Application |
Metal Cutting |