Nacogdoches |
22 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Lenox |
Catalog Number |
48005186 |
20568624R |
Manufacturer Number |
48-00-5186 |
20568624R |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112802 - Saw blades
|
27112802 - Saw blades
|
UPC/EAN/GTIN |
00045242082872 |
00082472205688 |
Weight per package |
0.23 (lbs/each) |
0.202 (lbs/each) |
Description |
48005186 6" 24 Tpi Sawzall Blades 5PK
Metal Blade, Metal Material, 24 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.75 In Overall Width, 8.95 LB
|
20568624R Recips 624R 6 X 3/4 X 035 X 24 5/PK
Recips 624R 6X3/4X035X24 5/PK
|
|
Minimum Order QTY |
1 Unit |
5 Units |
Unit/Foot |
$16.73 (Each) |
$0.00 (Each) |
Carton/Reel |
$16.73 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$16.73 (1 Each) |
$0.00 (5 Each) |
|
|
|
|
Additional Information |
- |
Applicable Standard OSHA, 29 CFR 1910.1200 |
Commodity Description |
- |
POWER TOOLS BITS, PARTS, ACCESSORIES |
Description |
6" 24 TPI SAWZALL BLADES 5PK |
RECIPS 624R 6 X 3/4 X 035 X 24 5/PK |
extra long description |
MILW 48-00-5186 6" 24TPI SawBlade5C |
STANDARD TYPE; BI-METAL MATERIAL; 6 INCH BLADE LENGTH; 3/4 INCH BLADE WIDTH; THIN METAL CUT MATERIAL; 0.035 INCH BLADE THICKNESS; 24 TEETH PER INCH; T2[TM] TECHNOLOGY BRAND |
Features |
Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts. |
- |
Long Description |
Metal Blade, Metal Material, 24 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 0.75 in Overall Width, 8.95 lb |
RECIPS 624R 6X3/4X035X24 5/PK |
Product Type |
Metal Blade |
Reciprocating Saw Blade |
Short Description |
Metal Blade, Metal, 24 Teeth per Inch |
- |
|
Blade Length |
6 in |
6 INCH |
Blade Thickness |
0.035 |
0.035 INCH |
Blade Width |
- |
3/4 INCH |
Overall Width |
0.75 in |
- |
package quantity |
5 PK |
- |
Teeth per Inch |
- |
24 in |
|
|
Brand |
Milwaukee Electric Tool |
LENOX |
Manufacturers Part Number |
48005186 |
20568624R |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
|
|
|
Application |
Metal Cutting |
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
Call nearest store for Item Price
|