Item Comparison: 48005184, 48004184

Item

48005184 - 6" 18 Tpi Sawzall Blades 5PK - Milwaukee®

48005184
6" 18 Tpi Sawzall Blades 5PK

$16.73 Each

$16.73 (1 Each)

QTY:
Each
Add
48004184 - 6" 18 Tpi Ice Hardened Sawzall Blades 5PK - Milwaukee®

48004184
6" 18 Tpi Ice Hardened Sawzall Blades 5PK

$15.69 Each

$15.69 (1 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 902 3
Vendor Milwaukee® Milwaukee®
Catalog Number 48005184 48004184
Manufacturer Number 48-00-5184 48-00-4184
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27112802 - Saw blades 27112802 - Saw blades
UPC/EAN/GTIN 00045242082858 00045242081042
Weight per package 0.23 (lbs/each) 0.23 (lbs/each)
Description 48005184 6" 18 Tpi Sawzall Blades 5PK
Metal Blade, 1/2 In Shank Diameter, Bi-Metal Steel, 18 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.75 In Overall Width, 0.21 LB
48004184 6" 18 Tpi Ice Hardened Sawzall Blades 5PK
Ice Hardened Metal Blade, 1/2 In Shank Diameter, Bi-Metal Material, 18 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 1 In Overall Height, 0.75 In Overall Width, 0.22 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.73 (Each) $15.69 (Each)
Carton/Reel $16.73 (1 Each) $15.69 (1 Each)
Standard Packaging/Reel $16.73 (1 Each) $15.69 (1 Each)
Material Bi-Metal Steel Bi-Metal
Overall Length 6 in 6 in
Description 6" 18 TPI SAWZALL BLADES 5PK 6" 18 TPI ICE HARDENED SAWZALL BLADES 5PK
extra long description MILW 48-00-5184 6" 18TPI SawBlade5C MILW 48-00-4184 6"18TSawzallBld 5Ct
Features Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts. Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Ice Hardened blades are cryogenically treated for up to 50% longer life. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Long Description Metal Blade, 1/2 in Shank Diameter, Bi-Metal Steel, 18 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 0.75 in Overall Width, 0.21 lb Ice Hardened Metal Blade, 1/2 in Shank Diameter, Bi-Metal Material, 18 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 1 in Overall Height, 0.75 in Overall Width, 0.22 lb
Product Type Metal Blade Ice Hardened Metal Blade
Short Description 6" Metal Blade, 1/2 in Shank, Bi-Metal Steel, 18 TPI Ice Hardened Metal Blade, 1/2 in Shank, Bi-Metal, 24 TPI
Blade Length 6 in 6 in
Blade Thickness 0.035 0.035
idea granular category code 2399 -
Overall Height - 1 in
Overall Width 0.75 in 0.75 in
package quantity 5 PK 5 PK
Shank Diameter 1/2 in 1/2 in
Made in USA yes yes
Brand Milwaukee Electric Tool Milwaukee Electric Tool
Manufacturers Part Number 48005184 48004184
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Status - Inactive
Weight 0.21 lb 0.22 lb
Application Metal Cutting Metal Cutting
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat