Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee® |
Catalog Number |
48005092 |
48008182 |
Manufacturer Number |
48-00-5092 |
48-00-8182 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112802 - Saw blades
|
27112802 - Saw blades
|
UPC/EAN/GTIN |
00045242082766 |
00045242083251 |
Weight per package |
0.225 (lbs/each) |
1.075 (lbs/each) |
Description |
48005092 6" 10 Tpi Sawzall Blades 5PK
Metal Blade, 1/2 In Shank Diameter, High Speed Steel;Cobalt Material, 10 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.75 In Overall Width, 0.044 LB
|
48008182 6" 14 Tpi Sawzall Blades 25PK
Thin Kerf Metal-Cutting Blades With The Double Duty Upgrade™ Feature A Tooth Form That Is Optimized For The Longest Life and Increased Speed. Tough Neck™ Is Engineered to Protect Against Tang Breakage and Delivers The Strongest Sawzall® Blade Tang On The Market. Maintaining A Short Profile and Thin Body, These Blades Are Ideal For Making Fast, Flexible Cuts.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.73 (Each) |
$48.08 (Each) |
Carton/Reel |
$16.73 (1 Each) |
$48.08 (1 Each) |
Standard Packaging/Reel |
$16.73 (1 Each) |
$48.08 (1 Each) |
|
Material |
High Speed Steel;Cobalt |
- |
|
|
Description |
6" 10 TPI SAWZALL BLADES 5PK |
6" 14 TPI SAWZALL BLADES 25PK |
extra long description |
MILW 48-00-5092 6"10TSawzallBld5Ct |
MILW 48-00-8182 6"14TSawzallBl25Ct |
Features |
Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts. |
6 in. 14 TPI Thin Kerf SAWZALL® Blades 25PK |
Long Description |
Metal Blade, 1/2 in Shank Diameter, High Speed Steel;Cobalt Material, 10 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 0.75 in Overall Width, 0.044 lb |
Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts. |
Product Type |
Metal Blade |
6"14tsawzallbl25ct |
Short Description |
Metal Blade, 1/2 in Shank, High Speed Steel;Cobalt |
- |
|
Blade Length |
6 in |
6 |
Blade Thickness |
0.035 |
0.035 |
idea granular category code |
2399 |
- |
Overall Width |
0.75 in |
- |
package quantity |
5 PK |
- |
Shank Diameter |
1/2 in |
- |
|
|
Brand |
Milwaukee Electric Tool |
milwaukee |
Manufacturers Part Number |
48005092 |
48008182 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
|
|
Application |
Metal Cutting |