Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee® |
Catalog Number |
48005091 |
48004091 |
Manufacturer Number |
48-00-5091 |
48-00-4091 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112802 - Saw blades
|
27112802 - Saw blades
|
UPC/EAN/GTIN |
00045242082759 |
00045242081011 |
Weight per package |
0.3 (lbs/each) |
0.295 (lbs/each) |
Description |
48005091 6" 8/12 Tpi Sawzall Blades 5PK
Sawzall Blade, 1/2 In Shank Diameter, Copper;Aluminum;Non-Ferrous Metals;PVC;Plastic;Wood;Metal;Bi-Metal (Teeth) Material, 8;12 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.75 In Overall Width, 0.29 LB
|
48004091 6" 8/12 Tpi Ice Hardened Sawzall Blades 5PK
Milw 48-00-4091 6"8/12tsawzallbl5ct
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.96 (Each) |
$15.69 (Each) |
Carton/Reel |
$16.96 (1 Each) |
$15.69 (1 Each) |
Standard Packaging/Reel |
$16.96 (1 Each) |
$15.69 (1 Each) |
|
Material |
Copper;Aluminum;Non-Ferrous Metals;PVC;Plastic;Wood;Metal;Bi-Metal (Teeth) |
- |
|
Length |
- |
6 |
Overall Length |
6 in |
- |
Thickness |
- |
05 |
Width |
- |
0.75 |
|
Description |
6" 8/12 TPI SAWZALL BLADES 5PK |
6" 8/12 TPI ICE HARDENED SAWZALL BLADES 5PK |
extra long description |
MILW 48-00-5091 6X3/4X.050 RECIP BL |
- |
Features |
Milwaukee(R) designs and manufactures Sawzall(R) blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance. |
6 in. 8/12 TPI Ice Hardened SAWZALL® Blades 5PK |
Long Description |
Sawzall Blade, 1/2 in Shank Diameter, Copper;Aluminum;Non-Ferrous Metals;PVC;Plastic;Wood;Metal;Bi-Metal (Teeth) Material, 8;12 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 0.75 in Overall Width, 0.29 lb |
MILW 48-00-4091 6"8/12TSawzallBl5Ct |
Product Type |
Sawzall Blade |
6"8/12tsawzallbl5ct |
Short Description |
Sawzall Blade, 1/2 in Shank, Copper;Aluminum;Non-Ferrous Metals;PVC;Plastic;Wood;Metal;Bi-Metal (Teeth) |
- |
Special Features |
- |
Ice Hardened For Up To 50% Longer Life; A Unique Combination Of Relief Angles Forms A Radius On The Back Of The Tooth That Reduces Stress Build-Up During Cutting And Substantially Extends Blade Life; Precision Forming Process Creates Sharper Teeth For Fast Cutting; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; Package Quantity: 5 |
|
Blade Length |
6 in |
6.0 |
Blade Thickness |
0.05 |
0.05 |
Overall Width |
0.75 in |
- |
package quantity |
5 PK |
- |
Shank Diameter |
1/2 in |
- |
Teeth per Inch |
8;12 |
8/12 TPI |
|
|
Brand |
Milwaukee Electric Tool |
milwaukee |
Manufacturers Part Number |
48005091 |
48-00-4091 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
General Purpose Cutting |
For Metal Cutting Applications |