Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee® |
Catalog Number |
48005035 |
48005021 |
Manufacturer Number |
48-00-5035 |
48-00-5021 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112802 - Saw blades
|
27112802 - Saw blades
|
UPC/EAN/GTIN |
00045242082698 |
00045242082988 |
Weight per package |
0.225 (lbs/each) |
0.38 (lbs/each) |
Description |
48005035 6" 5 Tpi Sawzall Blades 5PK
Sawzall Blade, 1/2 In Shank Diameter, Wood;Bi-Metal (Teeth) Material, 5 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.75 In Overall Width, 0.21 LB
|
48005021 6" 5 Tpi The Ax Sawzall Blade 5PK
Sawzall Blade, 1/2 In Shank Diameter, Wood;Bi-Metal (Teeth) Material, 5 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 1 In Overall Height, 0.38 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.32 (Each) |
$19.58 (Each) |
Carton/Reel |
$14.32 (1 Each) |
$19.58 (1 Each) |
Standard Packaging/Reel |
$14.32 (1 Each) |
$19.58 (1 Each) |
|
Material |
Wood;Bi-Metal (Teeth) |
Wood;Bi-Metal (Teeth) |
|
|
Description |
6" 5 TPI SAWZALL BLADES 5PK |
6" 5 TPI THE AX SAWZALL BLADE 5PK |
extra long description |
MILW 48-00-5035 6 In. Sawzall Blade |
MILW 48-00-5021 6" 5TPI AxSawz Blad |
Features |
Milwaukee(R) wood cutting Sawzall(R) blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market. |
The Ax Sawzall(R) blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market. |
Long Description |
Sawzall Blade, 1/2 in Shank Diameter, Wood;Bi-Metal (Teeth) Material, 5 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 0.75 in Overall Width, 0.21 lb |
Sawzall Blade, 1/2 in Shank Diameter, Wood;Bi-Metal (Teeth) Material, 5 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 1 in Overall Height, 0.38 lb |
Product Type |
Sawzall Blade |
Sawzall Blade |
Short Description |
6" Sawzall Blade, 1/2 in Shank, 5 TPI, 1" Height |
6" Sawzall Blade, 1/2 in Shank, 5 TPI, 1" Height |
|
Blade Length |
6 in |
6 in |
Blade Thickness |
0.05 |
0.062 |
idea granular category code |
2399 |
- |
Overall Height |
- |
1 in |
Overall Width |
0.75 in |
- |
package quantity |
5 PK |
5 PK |
Shank Diameter |
1/2 in |
1/2 in |
|
|
Brand |
Milwaukee Electric Tool |
Milwaukee Electric Tool |
Manufacturers Part Number |
48005035 |
48005021 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
|
|
Application |
Wood Cutting |
Wood Cutting |