Item Comparison: 470SA, 470SA

Item

470SA - 1-1/4" Alu FM7 CVR Assy - Appleton

470SA
1-1/4" Alu FM7 CVR Assy

$12.28 Each

$1,228.00 (100 Each)

QTY:
Each
Add
470SA - 1-1/4" Alu Cond Body CVR - Eaton

470SA
1-1/4" Alu Cond Body CVR

$25.54 Each

$638.50 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 41 202
Vendor Appleton Eaton
Catalog Number 470SA 470SA
Manufacturer Number 470SA 470 SA
Category Unilets) - Alum Unilets) - Alum
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39121302 - Enclosure plates or covers
UPC/EAN/GTIN 00781381601191 00782274003214
Weight per package 0.4 (lbs/each) 0.17 (lbs/each)
Description 470SA 1-1/4" Alu FM7 CVR Assy
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 1-1/4 In, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, F
470SA 1-1/4" Alu Cond Body CVR
Eaton Crouse-Hinds Series Condulet Form 7 Cover, Sheet Aluminum, 1-1/4"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $12.28 (Each) $25.54 (Each)
Carton/Reel $245.60 (20 Each) $25.54 (1 Each)
Standard Packaging/Reel $1,228.00 (100 Each) $638.50 (25 Each)
Material Aluminum Sheet aluminum
Finish Aluminum -
Hub Size 1.25 -
Description 1-1/4" ALU FM7 CVR ASSY 1-1/4" ALU COND BODY CVR
extra long description APP 470SA 1 1/4 FM7 COVER STAMPED CRS-H 470 SA 1 1/4 WDGNUT SHT AL FO
Features - One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 1-1/4 IN, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, F Eaton Crouse-Hinds series Condulet Form 7 cover, Sheet aluminum, 1-1/4"
Product Type 1 1/4 FM7 Cover Stamped-Alum 1 1/4 Wdgnut SHT Al Form 7 CVR
Special Features Unique Wedge-Lok clip cover design allows easy removal without damaging the conduit body; Approved for use in wet locations; The cover is secured with clips, not screws; Stainless steel screws; Wiring capacity: 2 CU-IN as per NEC 314.16(A) -
dimensions - 2.1900 IN X 0.8400 IN X 5.5000 IN
Form 7 -
Brand Appleton EATON CROUSE-HINDS SERIES
Manufacturers Part Number 470SA 470 SA
sub brand Wedge-Lok -
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type Blank Clip Cover With Screw COVER
Application For FM7 Unilet Conduit Outlet Bodies Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting Screw-In -
standard UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat