Nacogdoches |
0 |
8 |
All Stores |
|
|
|
Vendor |
SPC |
Eaton |
Catalog Number |
MC200 |
469BB0X |
Manufacturer Number |
MC200 |
469B-BOX |
Category |
Enhanced Commodity Codes -
Lighting
|
Lighting Parts, Wiring & Accy. -
Lighting Guards
|
Classification |
Lamps
|
Miscellaneous Residential Devices
|
UNSPSC |
-
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
752560101672 |
00032664234200 |
Weight per package |
0.5 (lbs/each) |
0 |
Description |
MC200 Keyls LMPHLDR GRD No Coating GLVNZD
Metal Cage, Made In Usa
|
469BB0X Lamp Guard Metal 1.50" Collar 100W Max
Trouble Lamp Reflector Guard, Steel, 100 W, 5.63 In Length, 3.87 In Diameter
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.54 (Package) |
$16.94 (Each) |
Carton/Reel |
$277.00 (50 Packages) |
$169.40 (10 Each) |
Standard Packaging/Reel |
$277.00 (50 Packages) |
$1,016.40 (60 Each) |
|
Lamp Wattage |
- |
100 W |
Material |
- |
Steel |
|
|
Diameter |
- |
3.87 in |
Length |
- |
5.63 in |
|
Description |
KEYLS LMPHLDR GRD NO COATING GLVNZD |
LAMP GUARD METAL 1.50" COLLAR 100W MAX |
extra long description |
- |
EWD 469B-BOX Lamp Guard Metal 1.50" |
Features |
"Metal Cage" made of heavy duty 10-gauge Electro Galvanizing rust resistant coating. 1-1/2" universal adjustable collar fits most temp light and keyless sockets (screws included). Open bottom for easy re-lamping. 200 watt max type "A" bulb. |
Trouble Lamp - Lamp Guards 1.50" (38.1mm) clamp fits ceiling lampholders, pigtail lampholders, sign and scoreboard Attachon lampholders. 1465 is high strength, impact-resistant thermoplastic. Easy-open guard permits relamping without removing guard. |
Long Description |
Metal Cage, Made in USA |
Trouble Lamp Reflector Guard, Steel, 100 W, 5.63 in Length, 3.87 in Diameter |
Product Type |
Metal Cage |
Lamp Guard Metal 1.50" Collar 100W Max |
Short Description |
Metal Cage |
Trouble Lamp Reflector Guard, Steel, Steel |
Special Features |
- |
Permits Relamping without Removing Guard |
|
|
dimensions |
- |
5.2190 IN X 5.8500 IN X 3.6880 IN |
for use with |
- |
Trouble Lamp;Ceiling Lampholders;Pigtail Lampholders;Sign Scoreboard Attach on Lampholder |
package quantity |
- |
1 ct |
|
Brand |
BERGEN INDUSTRIES, INC. |
Eaton |
Manufacturers Part Number |
MC200 |
469B-BOX |
|
Category Description |
LAMPS |
Miscellaneous residential devices |
Type |
- |
Lampholder |
|
Application |
- |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
- |
Contact Manufacturer |