Item Comparison: 462, SS62US

Item

462 - 1" STL Emt Set/Screw Coupling - Eaton

462
1" STL Emt Set/Screw Coupling

$1.0892 Each

$21.78 (20 Each)

QTY:
Each
Add
SS62US - 1" Steel Emt SS Coupling - U.S. Made - Amfico

SS62US
1" Steel Emt SS Coupling - U.S. Made

$4.9201 Each

$49.20 (10 Each)

QTY:
Each
Add
Nacogdoches 175 0
All Stores 25,405 265
Vendor Eaton Amfico
Catalog Number 462 SS62US
Manufacturer Number 462 SS62US
Category Emt Couplings - Steel Set Screw Emt Couplings Emt Couplings - Steel Set Screw Emt Couplings
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784564104625 00662364191048
Weight per package 0.15 (lbs/each) 0.2 (lbs/each)
Description 462 1" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 1 In Trade Size, Zinc Plated, 2.313 In Length, 0.15 LB/Ea
SS62US 1" Steel Emt SS Coupling - U.S. Made
1" Emt Steel Set Screw Coupling Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.09 (Each) $4.92 (Each)
Carton/Reel $21.78 (20 Each) $49.20 (10 Each)
Standard Packaging/Reel $21.78 (20 Each) $49.20 (10 Each)
Finish Zinc Plated -
Length 2.313 in -
Description 1" STL EMT SET/SCREW COUPLING 1" STEEL EMT SS COUPLING - U.S. MADE
extra long description MIDWEST 462 1 EMT SS CPL AMFICO SS62US 1" EMT Stl Set Screw
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description EMT Set Screw Coupling, 1 in Trade Size, Zinc Plated, 2.313 in Length, 0.15 lb/EA 1" EMT Steel Set Screw Coupling USA
Product Type 1 Emt SS CPL 1" Emt STL Set Screw CPLNG
Short Description EMT Set Screw Coupling, 1 in, Zinc Plated, 0.15 lb/EA -
Special Features Concrete-Tight -
dimensions 2.3100 IN X 1.1900 IN X 1.1900 IN -
for use with EMT Conduit -
package quantity 20 PK -
Standards Met UL E-22132;cUL -
Made in USA yes -
Brand Cooper Crouse-Hinds Amfico
Manufacturers Part Number 462 SS62US
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Set screw type coupling -
Trade Size 1 in -
Weight 0.15 lb/EA -
Application Commercial;Non-Hazardous Location -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat