Nacogdoches |
0 |
233 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
242 |
462 |
Manufacturer Number |
242 |
462 |
Category |
Emt Couplings -
Steel Set Screw Emt Couplings
|
Emt Couplings -
Steel Set Screw Emt Couplings
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747002426 |
00784564104625 |
Weight per package |
0.0012 (lbs/each) |
0.15 (lbs/each) |
Description |
242 1" Steel Set/Screw Emt Coupling
Emt Set Screw Coupling, 1 In Trade Size, Zinc Electro-Plated, 2-1/2 In Length, 1-5/16 In Diameter
|
462 1" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 1 In Trade Size, Zinc Plated, 2.313 In Length, 0.15 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.81 (Each) |
$1.43 (Each) |
Carton/Reel |
$16.20 (20 Each) |
$28.60 (20 Each) |
Standard Packaging/Reel |
$162.04 (200 Each) |
$114.40 (80 Each) |
|
Finish |
Zinc Electro-Plated |
Zinc Plated |
|
Diameter |
1-5/16 in |
- |
Length |
2-1/2 in |
2.313 in |
|
Description |
1" STEEL SET/SCREW EMT COUPLING |
1" STL EMT SET/SCREW COUPLING |
extra long description |
BPT 242 1 SET SCREW CPLG. STEEL |
MIDWEST 462 1 EMT SS CPL |
Features |
Used to join two lengths of EMT. Concrete tight when taped. |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Long Description |
EMT Set Screw Coupling, 1 in Trade Size, Zinc Electro-Plated, 2-1/2 in Length, 1-5/16 in Diameter |
EMT Set Screw Coupling, 1 in Trade Size, Zinc Plated, 2.313 in Length, 0.15 lb/EA |
Product Type |
Emt Set Screw Coupling |
1 Emt SS CPL |
Short Description |
EMT Set Screw Coupling, 1 in, Zinc Electro-Plated |
EMT Set Screw Coupling, 1 in, Zinc Plated, 0.15 lb/EA |
Special Features |
Concrete-Tight |
Concrete-Tight |
|
dimensions |
- |
2.3100 IN X 1.1900 IN X 1.1900 IN |
for use with |
EMT Conduit |
EMT Conduit |
media |
Yes |
- |
package quantity |
25 CT;250 PK |
20 PK |
Standards Met |
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
UL E-22132;cUL |
|
|
Brand |
Bridgeport |
Cooper Crouse-Hinds |
Manufacturers Part Number |
242 |
462 |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
Set screw type coupling |
|
|
|
Application |
Used to join two lengths of EMT. Concrete tight when taped. |
Commercial;Non-Hazardous Location |
standard |
UL |