Item Comparison: 461, SK75RK0N

Item

461 - 3/4" STL Emt Set/Screw Coupling - Eaton

461
3/4" STL Emt Set/Screw Coupling

$0.6089 Each

$15.22 (25 Each)

QTY:
Each
Add
SK75RK0N - 3/4" STL Emt Set/Screw Coupling - Allied Tube and Conduit

SK75RK0N
3/4" STL Emt Set/Screw Coupling

$0.474 Each

$11.85 (25 Each)

QTY:
Each
Add
Nacogdoches 820 0
All Stores 78,072 524
Vendor Eaton Allied Tube and Conduit
Catalog Number 461 SK75RK0N
Manufacturer Number 461 N/A
Category Emt Couplings - Steel Set Screw Emt Couplings Enhanced Commodity Codes - Boxes & Covers
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors -
UPC/EAN/GTIN 00784564104618 50842136100255
Weight per package 0.11 (lbs/each) 0.127 (lbs/each)
Description 461 3/4" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 3/4 In Trade Size, Zinc Plated, 1.875 In Length, 0.11 LB/Ea
SK75RK0N 3/4" STL Emt Set/Screw Coupling
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.61 (Each) $0.47 (Each)
Carton/Reel $15.22 (25 Each) $0.47 (1 Each)
Standard Packaging/Reel $15.22 (25 Each) $11.85 (25 Each)
Finish Zinc Plated -
Length 1.875 in -
Description 3/4" STL EMT SET/SCREW COUPLING 3/4" STL EMT SET/SCREW COUPLING
extra long description MIDWEST 461 3/4 EMT SS CPL -
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description EMT Set Screw Coupling, 3/4 in Trade Size, Zinc Plated, 1.875 in Length, 0.11 lb/EA -
Product Type 3/4 Emt SS CPL -
Short Description EMT Set Screw Coupling, 3/4 in, Zinc Plated, 0.11 lb/EA -
Special Features Concrete-Tight -
dimensions 1.8800 IN X 1.1300 IN X 1.1300 IN -
for use with EMT Conduit -
package quantity 25 PK -
Standards Met UL E-22132;cUL -
Made in USA yes -
Brand Cooper Crouse-Hinds Allied Tube and Conduit
Manufacturers Part Number 461 -
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Set screw type coupling -
Trade Size 3/4 in -
Weight 0.11 lb/EA -
Application Commercial;Non-Hazardous Location -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat