Item Comparison: 241, 461

Item

241 - 3/4" Steel Set/Screw Emt Coupling - Bridgeport

241
3/4" Steel Set/Screw Emt Coupling

$0.5172 Each

$129.30 (250 Each)

QTY:
Each
Add
461 - 3/4" STL Emt Set/Screw Coupling - Eaton

461
3/4" STL Emt Set/Screw Coupling

$0.6089 Each

$15.22 (25 Each)

QTY:
Each
Add
Nacogdoches 0 620
All Stores 95,604 66,981
Vendor Bridgeport Eaton
Catalog Number 241 461
Manufacturer Number 241 461
Category Emt Couplings - Steel Set Screw Emt Couplings Emt Couplings - Steel Set Screw Emt Couplings
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747002419 00784564104618
Weight per package 0.0006 (lbs/each) 0.11 (lbs/each)
Description 241 3/4" Steel Set/Screw Emt Coupling
Emt Set Screw Coupling, 0.75 In Trade Size, Zinc Electro-Plated, 1-3/16 In Length, 1-1/8 In Diameter
461 3/4" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 3/4 In Trade Size, Zinc Plated, 1.875 In Length, 0.11 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.52 (Each) $0.61 (Each)
Carton/Reel $12.93 (25 Each) $15.22 (25 Each)
Standard Packaging/Reel $129.30 (250 Each) $15.22 (25 Each)
Material Steel -
Finish Zinc Electro-Plated Zinc Plated
Diameter 1-1/8 in -
Length 1-3/16 in 1.875 in
Description 3/4" STEEL SET/SCREW EMT COUPLING 3/4" STL EMT SET/SCREW COUPLING
extra long description BPT 241 3/4 SET SCREW CPLG. STEEL MIDWEST 461 3/4 EMT SS CPL
Features Used to join two lengths of EMT. Concrete tight when taped. Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description EMT Set Screw Coupling, 0.75 in Trade Size, Zinc Electro-Plated, 1-3/16 in Length, 1-1/8 in Diameter EMT Set Screw Coupling, 3/4 in Trade Size, Zinc Plated, 1.875 in Length, 0.11 lb/EA
Product Type Emt Set Screw Coupling 3/4 Emt SS CPL
Short Description EMT Set Screw Coupling, 0.75 in, Zinc Electro-Plated EMT Set Screw Coupling, 3/4 in, Zinc Plated, 0.11 lb/EA
Special Features Concrete-Tight Concrete-Tight
dimensions - 1.8800 IN X 1.1300 IN X 1.1300 IN
for use with EMT Conduit EMT Conduit
media Yes -
package quantity 25 CT;250 PK 25 PK
Standards Met UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B UL E-22132;cUL
Made in USA yes yes
Brand Bridgeport Cooper Crouse-Hinds
Manufacturers Part Number 241 461
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type COUPLING Set screw type coupling
Trade Size 0.75 3/4 in
Weight - 0.11 lb/EA
Application Used to join two lengths of EMT. Concrete tight when taped. Commercial;Non-Hazardous Location
standard UL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat