Nacogdoches |
580 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
460 |
TK121A |
Manufacturer Number |
460 |
TK121A |
Category |
Emt Couplings -
Steel Set Screw Emt Couplings
|
Emt Couplings -
Steel Set Screw Emt Couplings
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564104601 |
00785991023886 |
Weight per package |
0.08 (lbs/each) |
0.07 (lbs/each) |
Description |
460 1/2" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 1/2 In Trade Size, Zinc Plated, 0.08 LB/Ea
|
TK121A 1/2" Emt Set Screw Coupling
Set Screw Coupling, 1/2 In Trade Size, Zinc Plated, 1.625 In Length, 0.07 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.38 (Each) |
$2.14 (Each) |
Carton/Reel |
$19.11 (50 Each) |
$106.90 (50 Each) |
Standard Packaging/Reel |
$19.11 (50 Each) |
$1,069.05 (500 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
|
Description |
1/2" STL EMT SET/SCREW COUPLING |
1/2" EMT SET SCREW COUPLING |
extra long description |
MIDWEST 460 1/2 EMT SS CPL |
ABB TK121A 1/2 INCH COUPLING,SSCREW |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required. |
Long Description |
EMT Set Screw Coupling, 1/2 in Trade Size, Zinc Plated, 0.08 lb/EA |
Set Screw Coupling, 1/2 in Trade Size, Zinc Plated, 1.625 in Length, 0.07 lb/EA |
Product Type |
1/2 Emt SS CPL |
1/2 Inch Coupling, Sscrew, Emt, STL |
Short Description |
EMT Set Screw Coupling, 1/2 in, Zinc Plated, 0.08 lb/EA |
EMT Set Screw Coupling, 1/2 in, Zinc Plated, 0.07 lb/EA |
Special Features |
Concrete-Tight |
Concrete-Tight;Raintight |
|
|
dimensions |
1.6300 IN X 0.8800 IN X 0.8800 IN |
- |
for use with |
EMT Conduit |
EMT Conduit |
package quantity |
50 CT |
500 PK;50 CT |
Standards Met |
UL E-22132;cUL |
UL E16592 |
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
460 |
TK121A |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Set screw type coupling |
EMT Conduit Fittings |
|
|
Weight |
0.08 lb/EA |
0.07 lb/EA |
|
Application |
Commercial |
For use with EMT conduit |
standard |
- |
UL e16592 |