Item Comparison: 460, MES760

Item

460 - 1/2" STL Emt Set/Screw Coupling - Eaton

460
1/2" STL Emt Set/Screw Coupling

$0.53 Each

$106.00 (200 Each)

QTY:
Each
Add
MES760 - 1/2IN Steel Emt Setscrew - Southwire

MES760
1/2IN Steel Emt Setscrew

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 765 0
All Stores 52,601 0
Vendor Eaton Southwire
Catalog Number 460 MES760
Manufacturer Number 460 MES-760
Category Emt Couplings - Steel Set Screw Emt Couplings Emt Couplings - Steel Set Screw Emt Couplings
Classification Steel Emt Fittings Steel Set Screw Emt Couplings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784564104601 00784297200205
Weight per package 0.08 (lbs/each) 1 (lbs/each)
Description 460 1/2" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 1/2 In Trade Size, Zinc Plated, 0.08 LB/Ea
MES760 1/2IN Steel Emt Setscrew
1/2 Emt SS Coup Steel Emt Set Screw Coupling For Connecting Emt to Emt Concrete-Tight When Taped, Tubular Construction W/Staked Robertson Head Screws Concrete-Tight When Taped Meets UL514B Cul/Us Listed For Emt Only 1-1/4"-4" Furnished With (4) Set Screws
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.53 (Each) $0.00 (Each)
Carton/Reel $26.50 (50 Each) $0.00 (1 Each)
Standard Packaging/Reel $106.00 (200 Each) $0.00 (1 Each)
connection - Threaded
Finish Zinc Plated -
Description 1/2" STL EMT SET/SCREW COUPLING 1/2IN STEEL EMT SETSCREW
extra long description MIDWEST 460 1/2 EMT SS CPL SWC MES-760 1/2 EMT SS CPLG STEEL
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description EMT Set Screw Coupling, 1/2 in Trade Size, Zinc Plated, 0.08 lb/EA 1/2 EMT SS COUP STEEL EMT SET SCREW COUPLING FOR CONNECTING EMT TO EMT CONCRETE-TIGHT WHEN TAPED, TUBULAR CONSTRUCTION W/STAKED ROBERTSON HEAD SCREWS CONCRETE-TIGHT WHEN TAPED MEETS UL514B cUL/us LISTED FOR EMT ONLY 1-1/4"-4" FURNISHED WITH (4) SET SCREWS
Product Type 1/2 Emt SS CPL 1/2 Emt SS CPLG Steel
Short Description EMT Set Screw Coupling, 1/2 in, Zinc Plated, 0.08 lb/EA -
Special Features Concrete-Tight Concrete-Tight When Taped;Construction: Tubular;Features: Steel Tubular Construction;Master Quantity: 250;Meets UL514B;Shelf Quantity: 50;UL And CUL Listed For EMT, IMC And Rigid Conduit
Made in USA yes -
dimensions 1.6300 IN X 0.8800 IN X 0.8800 IN -
for use with EMT Conduit -
package quantity 50 CT -
Standards Met UL E-22132;cUL -
Brand Cooper Crouse-Hinds Madison Electric Products
Manufacturers Part Number 460 MES-760
Category Description STEEL EMT FITTINGS -
Type Set screw type coupling 1/2" EMT SET SCREW COUPLINGS STEEL
Trade Size 1/2 in 1/2 IN EMT
Weight 0.08 lb/EA -
Application Commercial Connects two lengths of EMT conduit
standard - cULus for EMT conduit only
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat