Nacogdoches |
286 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
460 |
4B |
Manufacturer Number |
460 |
4 B |
Category |
Emt Couplings -
Steel Set Screw Emt Couplings
|
Emt Fittings -
Emt Fitting Tools & Accy.
|
Classification |
Steel Emt Fittings
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00784564104601 |
00784564200044 |
Weight per package |
0.08 (lbs/each) |
0 |
Description |
460 1/2" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 1/2 In Trade Size, Zinc Plated, 0.08 LB/Ea
|
4B 1-1/2 HW Cond HGR
Eaton Crouse-Hinds Series Rigid/Imc Cable and Conduit Hanger, Emt and Rigid/Imc, Steel, 1-1/2" Rigid Conduit Size, With Bolt
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.38 (Each) |
$1.81 (Each) |
Carton/Reel |
$19.11 (50 Each) |
$1.81 (1 Each) |
Standard Packaging/Reel |
$19.11 (50 Each) |
$180.58 (100 Each) |
|
|
|
Description |
1/2" STL EMT SET/SCREW COUPLING |
1-1/2 HW COND HGR |
extra long description |
MIDWEST 460 1/2 EMT SS CPL |
MIDWEST 4 B 1 1/2 RGD EMT HANGER WI |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron. |
Long Description |
EMT Set Screw Coupling, 1/2 in Trade Size, Zinc Plated, 0.08 lb/EA |
Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger, EMT and rigid/IMC, Steel, 1-1/2" rigid conduit size, With bolt |
Product Type |
1/2 Emt SS CPL |
1 1/2 RGD Emt Hanger With Bolt |
Short Description |
EMT Set Screw Coupling, 1/2 in, Zinc Plated, 0.08 lb/EA |
- |
Special Features |
Concrete-Tight |
With Bolt |
|
|
dimensions |
1.6300 IN X 0.8800 IN X 0.8800 IN |
1.3500 IN X 1.2400 IN X 1.0100 IN |
for use with |
EMT Conduit |
- |
package quantity |
50 CT |
- |
Standards Met |
UL E-22132;cUL |
- |
|
Brand |
Cooper Crouse-Hinds |
Eaton |
Manufacturers Part Number |
460 |
- |
|
Category Description |
STEEL EMT FITTINGS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
Set screw type coupling |
Cable and conduit hanger |
|
|
|
Application |
Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
- |
UL |