Nacogdoches |
0 |
36 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
240 |
460 |
Manufacturer Number |
240 |
460 |
Category |
Emt Couplings -
Steel Set Screw Emt Couplings
|
Emt Couplings -
Steel Set Screw Emt Couplings
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747002402 |
00784564104601 |
Weight per package |
0.0002 (lbs/each) |
0.08 (lbs/each) |
Description |
240 1/2" Steel Set/Screw Emt Coupling
Emt Set Screw Coupling, 0.5 In Trade Size, Zinc Electro-Plated, 1-3/4 In Length, 7/8 In Diameter
|
460 1/2" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 1/2 In Trade Size, Zinc Plated, 0.08 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.34 (Each) |
$0.38 (Each) |
Carton/Reel |
$17.12 (50 Each) |
$19.11 (50 Each) |
Standard Packaging/Reel |
$171.25 (500 Each) |
$19.11 (50 Each) |
|
|
Finish |
Zinc Electro-Plated |
Zinc Plated |
|
Diameter |
7/8 in |
- |
Length |
1-3/4 in |
- |
|
Description |
1/2" STEEL SET/SCREW EMT COUPLING |
1/2" STL EMT SET/SCREW COUPLING |
extra long description |
BPT 240 1/2 SET SCREW CPLG. STEEL |
MIDWEST 460 1/2 EMT SS CPL |
Features |
Used to join two lengths of EMT. 1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws. |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Long Description |
EMT Set Screw Coupling, 0.5 in Trade Size, Zinc Electro-Plated, 1-3/4 in Length, 7/8 in Diameter |
EMT Set Screw Coupling, 1/2 in Trade Size, Zinc Plated, 0.08 lb/EA |
Product Type |
Emt Set Screw Coupling |
1/2 Emt SS CPL |
Short Description |
EMT Set Screw Coupling, 0.5 in, Zinc Electro-Plated |
EMT Set Screw Coupling, 1/2 in, Zinc Plated, 0.08 lb/EA |
Special Features |
Concrete-Tight |
Concrete-Tight |
|
dimensions |
- |
1.6300 IN X 0.8800 IN X 0.8800 IN |
for use with |
EMT Conduit |
EMT Conduit |
media |
Yes |
- |
package quantity |
50 CT;500 PK |
50 CT |
Standards Met |
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
UL E-22132;cUL |
|
|
Brand |
Bridgeport |
Cooper Crouse-Hinds |
Manufacturers Part Number |
240 |
460 |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
Set screw type coupling |
|
|
|
Application |
Used to join two lengths of EMT. Concrete tight when taped. |
Commercial |
standard |
UL |