Item Comparison: 460, 460

Item

460 - 1/2" STL Emt Set/Screw Coupling - Eaton

460
1/2" STL Emt Set/Screw Coupling

$0.53 Each

$106.00 (200 Each)

QTY:
Each
Add
460 - 460 Motor Saver - Littelfuse

460
460 Motor Saver

$289.66 Each

$289.66 (1 Each)

QTY:
Each
Add
Nacogdoches 430 0
All Stores 52,451 103
Vendor Eaton Littelfuse
Catalog Number 460 460
Manufacturer Number 460 460
Category Emt Couplings - Steel Set Screw Emt Couplings Relays & Accessories - Monitoring Relays & Accy.
Classification Steel Emt Fittings Phase Failure Relays
UNSPSC 39121434 - Electrical metallic tubing EMT connectors N/A
UPC/EAN/GTIN 00784564104601 00079458989625
Weight per package 0.08 (lbs/each) 0.08 (lbs/each)
Description 460 1/2" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 1/2 In Trade Size, Zinc Plated, 0.08 LB/Ea
460 460 Motor Saver
3-Phase Volt Mon/ 190-480V/ Ad
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.53 (Each) $289.66 (Each)
Carton/Reel $26.50 (50 Each) $289.66 (1 Each)
Standard Packaging/Reel $106.00 (200 Each) $289.66 (1 Each)
Finish Zinc Plated -
Description 1/2" STL EMT SET/SCREW COUPLING 460 MOTOR SAVER
extra long description MIDWEST 460 1/2 EMT SS CPL LFSE 460 3-PHASE VOLT MON/ 190-480V
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description EMT Set Screw Coupling, 1/2 in Trade Size, Zinc Plated, 0.08 lb/EA 3-PHASE VOLT MON/ 190-480V/ AD
Product Type 1/2 Emt SS CPL 3-Phase Volt Mon/ 190-480V/ Ad
Short Description EMT Set Screw Coupling, 1/2 in, Zinc Plated, 0.08 lb/EA -
Special Features Concrete-Tight -
Made in USA yes -
dimensions 1.6300 IN X 0.8800 IN X 0.8800 IN -
for use with EMT Conduit -
package quantity 50 CT -
Standards Met UL E-22132;cUL -
Brand Cooper Crouse-Hinds Symcom
Manufacturers Part Number 460 -
Category Description STEEL EMT FITTINGS PHASE FAILURE RELAYS
Type Set screw type coupling -
Trade Size 1/2 in -
Weight 0.08 lb/EA -
Application Commercial -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat