Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Current, A Daintree Company |
Catalog Number |
45R20CVP130V |
45R20130VPR0130 |
Manufacturer Number |
45R20/CVP-130V/15676 |
45R20130VPR0130 |
Category |
Incandescent Lamps -
Incandescent Reflector R, BR,
|
Incandescent Lamps -
Incandescent Reflector R, BR,
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Incandescent
|
UNSPSC |
39101612 - Incandescent lamps
|
39101612 - Incandescent lamps
|
UPC/EAN/GTIN |
00046135156762 |
00043168730303 |
Weight per package |
0.12 (lbs/each) |
0.18 (lbs/each) |
Description |
45R20CVP130V 45W 130V R20 Frosted Med Base Incandescent Lamp
Incandescent R20 Reflector Lamp Inside Frost Finish 45 Watt 130 Volt Commercial Value Pack
|
45R20130VPR0130 *Delisted* 45W 130V R20 Med Base Incand Lamp
Incandescent Lamp, 2600 K, 300 LM Brightness (Lumens), 45 W, 130 V, CC-6 Filament, 2000 H Average Life, Medium Screw-In Base, Non Dimmable, 2.37 In Diameter, 0.18 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.82 (Each) |
$2.59 (Each) |
Carton/Reel |
$3.82 (1 Each) |
$2.59 (1 Each) |
Standard Packaging/Reel |
$22.92 (6 Each) |
$15.54 (6 Each) |
|
Lamp Type |
REFLECTOR FLOOD |
- |
Shape |
R20 |
- |
Voltage Rating |
130 |
130 V |
Wattage |
45 W |
45 W |
|
Base Type |
Medium |
Medium Screw-In |
Color Rendering Index |
100 |
- |
color temperature |
- |
2600 K |
Finish |
Frosted |
- |
|
Diameter |
2.5 in;63.50 mm |
2.37 in |
Length |
3.938 in;100.01 mm |
- |
|
Additional Information |
R20 Shape |
- |
Description |
45W 130V R20 FROSTED MED BASE INCANDESCENT LAMP |
*DELISTED* 45W 130V R20 MED BASE INCAND LAMP |
extra long description |
SYL 45R20/CVP-130V/15676 45R20CVP 1 |
- |
Long Description |
Incandescent R20 Reflector Lamp Inside Frost Finish 45 Watt 130 Volt Commercial Value Pack |
Incandescent Lamp, 2600 K, 300 lm Brightness (Lumens), 45 W, 130 V, CC-6 Filament, 2000 h Average Life, Medium Screw-In Base, Non Dimmable, 2.37 in Diameter, 0.18 lb |
Product Type |
45R20CVP 130V 6/CS 6/Sku |
73030 Incandescent Lamps |
Short Description |
R20 Incandescent Lamp, 230 lm, 45W, 130V |
Incandescent Lamp, 2600K, 300 lm, 45W, 130V |
|
average life |
2000 h |
2000 h |
Base |
Medium |
- |
beam angle |
45 ° |
- |
Brightness (Lumens) |
230 lm |
300 lm |
Filament Type |
C-9 |
CC-6 |
lumens |
230 |
- |
package quantity |
6 CA;6 PK |
30 CA |
Voltage |
130.00 V |
- |
|
Brand |
Sylvania-Ledvance |
GE Current |
Manufacturers Part Number |
45R20/CVP-130V |
45R20/130V-PRO |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
INCANDESCENT |
Type |
INCANDESCENT |
- |
|
Manufacturer Status |
- |
Inactive |